Beli truck parts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuchs Titan Truck Plus (Oli Mesin Truck)
    Mulai

    Rp129.900

    Fuchs Titan Truck Plus (Oli Mesin Truck)
    Deskripsi:
    Titan Truck Plus SAE 15W-40. Description: Super High Performance Engine Oil for a variety of diesel and gasoline engines. Specially for highly-loaded commercial vehicle diesel engines. Lower oil consumption.Approvals: - CUMMINS CES 20076/7/8 - DETROIT DIESEL 93K215 - DEUTZ DQC III-10 - MACK EO-N - MAN M 3275-1 - MB-APPROVAL 228.3 - MTU DDC TYPE 2 - RENAULT RLD/RLD-2 - VOLVO VDS-3 FUCHS Recommendations: - ALLISON C-4 - CAT TO-2 - CASE MS 1121 - CUMMINS CES 20071/2 - IVECO 18-1804 CLASSE T2 E7 - NH 330H Specifications- ACEA E7- API CI-4/SL- GLOBAL DHD-1- CAT ECF-1a/ECF-2Applicable Sector- Automotive- Consumer, aftermarket- Agriculture, forestry- Construction- Other industries - Power plants - Transportation
    atribut:
    • SAE Grade: 15W40
  2. Q8 Oils Formula Truck 7000 FE
    Mulai

    Rp1.099.900

    Q8 Oils Formula Truck 7000 FE
    Deskripsi:
    Q8 Formula Truck 7000 FE 10W-30. Synthetic ACEA E9 and API CK-4 heavy-duty engine oil. Q8 Formula Truck 7000 FE 10W-30 is a superior super high performance low SAPS heavy-duty engine oil. This product provides best-in-class wear and corrosion protection for all engine parts and prevents combustion soot. It offers fuel economy improvement up to 1.0% and prolonged drain interval. The lubricant is bio-fuel compatibel.Applications.Q8 Formula Truck 7000 FE 10W-30 is designed for on- and off-highway heavy-duty vehicles requiring a low SAPS engine oil. It can be used in Euro IV, Euro V and Euro VI diesel engines equipped with aftertreatment systems. Extended drain intervals for high quality diesel engine oils can be applied. It is especially designed for Volvo VDS-4.5. Q8 Formula Truck 7000 FE 10W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 7000 FE 10W-30 is not VDS-5 approved.
    atribut:
    • Viscosity Grade: SAE 10W-30
    • Kinematic Viscosity (mm²/s): 79.4 (40°C), 11.7 (100°C)
    • Viscosity Index: 139
    • Total Base Number (mg KOH/g): 10
    • Borderline Pumping Temperature (°C): -38
    • Density (g/mL): '0.857 at 15°C
    • Flash Point (°C): PM 226
    • Pour Point (°C): -42
    • Sulfated Ash (%): Mass 1.0
  3. monotaro Ester Sail Truck Seat
    Mulai

    Rp589.900

    monotaro Ester Sail Truck Seat
    Deskripsi:
    Bed cover of the track
    atribut:
    • Color: green
    • Eyelet inner diameter (phi mm): 12
    • Material: Ester canvas (polyester + PVC coating)
    • Material (Eyelet): Aluminium
    • Thickness (mm): 0.5
    • Type: Flat upholstery
  4. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  5. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  6. Hasegawa Aluminium Platform Truck
    Mulai

    Rp20.999.900

    Hasegawa Aluminium Platform Truck
    atribut:
    • Caster Diameter (mm): 150
    • Height (mm): 265
  7. TRUSCO Anti Slip Troli Barang Resin
    Mulai

    Rp37.900

    TRUSCO Anti Slip Troli Barang Resin
    atribut:
    • Finishing Material: Recycled elastomer
  8. TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle)
    Mulai

    Rp5.799.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle)
    atribut:
    • Material: Loading platform:Steel, Mat:PVC, Handle:Steel, Handle surface treatment:Powder coated, Caster brackets:Steel, Wheel:Butadiene rubber (SBR)
    • Uniform Load (kg): 300
    • Length (mm): 915
    • Width (mm): 615
    • Height (mm): 205
    • Handle Height (mm): 850
    • Caster Diameter (mm): 130
  9. Car-Boy Grip for Platform Truck
    Mulai

    Rp169.900

    Car-Boy Grip for Platform Truck
    Deskripsi:
    -The grip of the dolly handle part improves.-It can be used for marking on the handle part.-It also serves as a countermeasure against cold handles made of iron -For the safety measures of handle parts, to improve grip.-Dedicated Double-Sided Tape
    atribut:
    • Inner Diameter (mm): 28
    • Length (mm): 150
    • Material: Nitrile Rubber (NBR)
    • Accessories: Dedicated Double-Sided Tape
  10. monotaro Hand Pallet (Troli Barang)
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  11. TONE Budd Wheel Socket (for Inner Nut of Truck Wheel)
    Mulai

    Rp589.900

    TONE Budd Wheel Socket (for Inner Nut of Truck Wheel)
    atribut:
    • Material: Structural Steel
    • Set Contents and Accessories: Pin / O-ring
Daftar Harga truck parts Terbaru January 2026
Fuchs Titan Truck Plus (Oli Mesin Truck)Rp129.900
Q8 Oils Formula Truck 7000 FERp1.099.900
monotaro Ester Sail Truck SeatRp589.900
Mitsubishi Hand PalletRp5.699.900
OIC Hand PalletRp9.999.900
Hasegawa Aluminium Platform TruckRp20.999.900
TRUSCO Anti Slip Troli Barang ResinRp37.900
TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle)Rp5.799.900
Car-Boy Grip for Platform TruckRp169.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)