monotaro Ester Sail Truck Seat

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp709.900 - Rp1.399.900
Spesifikasi
Colorgreen
Eyelet inner diameter (phi mm)12
MaterialEster canvas (polyester + PVC coating)
Material (Eyelet)Aluminium
Thickness (mm)0.5
TypeFlat upholstery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Bed cover of the track
Warning
Damage or crash, because it may lead to personal injury, such as a fall, suspended Ri cloth material and fall protection cloth material of the product, or as a hammock, etc. Please do not use absolute. . Because there is a danger of damage or omissions, installation and use in accordance with the load and the load on the sheet base material or eyelet part, please do not absolutely. . Because there is a risk of fire, use in the vicinity of where there is a possibility of a fire or sparks occur, please do not absolutely. 60 contact of high temperature material that exceeds the degree Celsius, since the nature degradation or blowing of the sheet is likely to occur please note. . Sharp parts or to open a hole in the in contact with sharp partial sheet of the article, you may damage the waterproof may be impaired Please note. . Please note that want the case to use in the car, which was re-painting to discoloration surface is depending on the specification environment. . The long-term use, please check that there are no regularly damage to the sheet. . A long period of time and are exposed to sunlight, or reduction in the strength of the sheet, there be waterproof is impaired. . The actual dimensions There is some different also some variation and standards.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait