Q8 Oils Formula Truck 7000 FE

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp1.299.900 - Rp44.999.900
Spesifikasi
Viscosity GradeSAE 10W-30
Kinematic Viscosity (mm²/s)79.4 (40°C), 11.7 (100°C)
Viscosity Index139
Total Base Number (mg KOH/g)10
Borderline Pumping Temperature (°C)-38
Density (g/mL)'0.857 at 15°C
Flash Point (°C)PM 226
Pour Point (°C)-42
Sulfated Ash (%)Mass 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Q8 Formula Truck 7000 FE 10W-30.
Synthetic ACEA E9 and API CK-4 heavy-duty engine oil.

Q8 Formula Truck 7000 FE 10W-30 is a superior super high performance low SAPS heavy-duty engine oil. This product provides best-in-class wear and corrosion protection for all engine parts and prevents combustion soot. It offers fuel economy improvement up to 1.0% and prolonged drain interval. The lubricant is bio-fuel compatibel.

Applications.
Q8 Formula Truck 7000 FE 10W-30 is designed for on- and off-highway heavy-duty vehicles requiring a low SAPS engine oil. It can be used in Euro IV, Euro V and Euro VI diesel engines equipped with aftertreatment systems. Extended drain intervals for high quality diesel engine oils can be applied. It is especially designed for Volvo VDS-4.5. Q8 Formula Truck 7000 FE 10W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 7000 FE 10W-30 is not VDS-5 approved.
Feature
Benefits :
- Outstanding combustion chamber cleanliness due to low sulphated ash level.
- Superior protection against engine wear.
- Superior protection against piston rings deposits.
- Exceptional engine protection after cold start.
- Exceptional diesel particulate filter (DPF/CRT) plugging minimalisation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait