Beli trolley tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- SHUTER Professional Hanging Cartatribut:
- Color: Dark Grey
- Wipro Tool Cabinet Trolleyatribut:
- Dimensions (mm): 715x380x815
- Kennedy Roller Cabinetatribut:
- Color: Red
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- Senator Three Tray Tool TrolleyDeskripsi:Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.atribut:
- Color: Red
- Load Capacity (kg): 136
- Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
- Product Material: Steel
- Wheel Diameter (mm): 100
- Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
- Wipro Tool Trolley Service Cart with Boxatribut:
- Box Dimensions (mm): 765x355x795
- Drawer Dimensions (mm): 690x350x50
- For use: STM and BLK
- Kozure Loker 20 Pintu (Lemari)atribut:
- Color: Light Grey-Blue
- Dimensions (cm): 189x144x8.5
- Dimensions (mm): 1890x1440x85
- Number of Compartments: 20
- Number of Doors: 20
- SATA 5 Drawer Tool Trolley SetDeskripsi:- Four clipped corner design for better strength and durability- Drawer liners in all drawers (EVA foam)- 45mm ball bearing slide for exceptional load capacity- Aluminum handle- Durable powder coated finish protects against scratches and marring- 5" heavy duty casters for smooth running and durability- Single drawer load capacity 35kg- Total cabinet load capacity 200kgatribut:
- Width (mm): 770
- Depth (mm): 470
- Height (mm): 896
- Size (inch): 28
- SATA Tool Trolleyatribut:
- Size: 7 Drawer
- KRISBOW Lemari PerkakasDeskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- KYOTO TOOL (KTC) Tool StationDeskripsi:A compact model with reduced height.The load capacity of the top plate is up to 140kg.The load capacity of the movable tray is 10kg.The front and back are easy to identify, and the minimum necessary functions have been consolidated.The adoption of 4-wheel free casters allows for smooth movement from front to back, left to right, and from side to side.Wide casters (50mm) prevent the casters from falling on the grating.Purpose:storage equipment
- KING TONY Tool Trolley - 7 DrawerDeskripsi:7 Drawers Risk-Free Tool Trolley 26 inch roll-wagon (with bulk storage compartment)Frame constructed with one piece steel sheet for integral strengthUseful tool tray / special side handle for easy moving tool trolleyDrawer slides type - ball bearingGrooved full width drawer pulls add strength and offer to list contents of drawersCentral locking system10mm Top matPowder coating finishOverall size (mm)- 670(W) x 460(D) x 812(H)Only open one drawer to prevent tilting risk !
- SATA 5 Drawer Tool TrolleyDeskripsi:- User-friendly design side lock to avoid the interference of drawer and key- Removable tool box on both sides for easy storage- Suitable for tool set 95208S- Total cabinet load capacity 300kg- Top 4 drawers load capacity 35kg, 5th drawer load capacity 45kg- High quality casters for smooth moving- High durability roller tracks enable smooth slidingatribut:
- Width (mm): 1210 (after assembled 1180mm)
- Depth (mm): 520 (after assembled 480mm)
- Height (mm): 10400 (after assembled 830mm)
- Total Load Capacity (Kg): 100
- Size (inch): 47
- SATA 7 Drawer Tool TrolleyDeskripsi:- The drawer handle adopts the family style design of Star products, which is novel and elegant.- The inner dimensions of the drawer meet the requirements of the Star Auto Repair EVA tray set- Click-on lock design on the right side prevents the drawer from sliding out when overloaded- 45x400mm heavy-duty rails can be opened and closed smoothly even when subjected to the rated maximum load (45Kg), and the drawer can be fully opened- Overall static rated load (350KG)- Oval steel handle, more comfortable to push and pull- 5x2inch hot wheels, quiet and stable, beautiful and elegant- Plastic cover on top to prevent oil stains and easy to wipe and clean- Drawer sizeSmall drawer: 581x413x56mm (±2mm)Middle drawer: 581x413x128mm (±2mm)Large drawer: 581x413x200mm (±2mm)atribut:
- External Dimensions Height (cm): 98
- External Dimensions Length (cm): 77
- External Dimensions Width (cm): 53
Daftar Harga trolley tool Terbaru March 2026
| TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda) | Rp5.899.900 |
| SHUTER Professional Hanging Cart | Rp6.799.900 |
| Wipro Tool Cabinet Trolley | Rp2.699.900 |
| Kennedy Roller Cabinet | Rp7.399.900 |
| Kennedy Drawer (Lemari Kunci) | Rp1.999.900 |
| Senator Three Tray Tool Trolley | Rp2.199.900 |
| KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
| ALDO Meja Troli Perkakas | Rp639.900 |
| Kenmaster Troli Barang | Rp159.900 |
| Wipro Tool Trolley Service Cart with Box | Rp1.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/01P101004001-4.jpg)



/ebP102040515-18.jpg)

%20Tool%20Set/kgP105279736-1.jpg)



/6xP102095249-5.jpg)



%20Tool%20Station/r1P105425973-11.jpg)