Toptul Mobile Tool Trolley (Troli Kabinet / Troli Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.299.900
Spesifikasi
Dimensions (WxDxH) (mm)Overall: 681x459x823; Overall with caster: 681x459x963; 5 Drawer: 578x378x75; 2 Drawer: 578x378x155
Loading Capacity Per Drawer (kg)30
Static Load Capacity (kg)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 5 Medium & 2 Large Drawers
- Smooth Ball Bearing Slide Drawers
- 100% Fully Opening and Retractable Drawers
- 9mm EVA Material Top Mat
- Electro-Powder Coating to Resist Scratches & Solvent Markings
- Standard 5inchX1-1/4inch PP Casters with Lock (2 Fixed Casters & 2 Swivel Casters with Lock)
- Supplied with Drawer Liners

Ulasan Produk

Tidak ada ulasan

Halaman Terkait