Beli trolley drum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)Deskripsi:These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Abrasive Material: Silicon Carbide
- Grain Size: Medium
- Additional Conformity: EN12413
- monotaro Drum Carrier (Troli Drum)atribut:
- Material (Wheel): Rubber, iron
- Material (Grip): Rubber
- Overall Width (mm): 615
- Body Material: iron
- Mass (kg): 23.2
- Maximum Loading Load (kg): 300
- Overall Height (mm): 1500
- Road Wheel (Outer Diameter Ø x Width W) (mm): 250 press wheels x 2
- Shaft Length (mm): 66
- Summary: JIS drum 200L
- KRISBOW Drum Loader (Troli Drum)atribut:
- Max. Drum Height (mm): 957
- Min. Drum Height (mm): 832
- Drum Diameter (mm): 580
- Capacity (kg): 300
- Item: Drum Loader
- Type: Drum Loader
- Unit Dimensions (mm): 1150x830x1100
- RAVENDO Drum Trolleyatribut:
- AS ONE Part Number: 64-8339-02
- Distance Inside Front Wheels WI (mm): 370
- Load Capacity (kg): 250
- Main Unit Material: Steel
- Overall Height (mm): 1000
- Overall Length (mm): 1670
- Overall Width (mm): 500
- Wheel Material: Rubber
- Miyako Rice Cooker (Penanak Nasi)Deskripsi:Sajikan olahan nasi yang sehat dan enak dengan Miyako MCM-508RED - Magic Com 1.8 Liter 3in1 Merah. Magic com 3in1 yang berkapasitas 1.8 liter ini terbuat dari non-stick yang anti lengket untuk bagian inner pot dan body plastik tahan panas. Di desain dengan warna merah yang cerah dan menarik.Kapasitas : 1.8 LiterInnerpot dari Bahan Non-stickDesain menarik dengan warna merah yang cerahKapasitas besar 1.8 literatribut:
- Cable Length (m): 1
- Voltage (V/Hz): 220/50
- Sumo Drum Porter (Troli Drum)atribut:
- Lifting Height (mm): 500
- GOZOZ Drum Porter (Troli Drum)atribut:
- Lifting Capacity (kg): 300
- HAND LIFT Drum Truck (Troli Drum)Deskripsi:- Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.atribut:
- Lift Height (mm): 400
- Load Capacity (kg): 300
- Overall Size (mm): 980x850x1200
- SAMOA Drum Trolley Four Wheel (Troli Drum)Deskripsi:Four wheel trolley with tubular frame.atribut:
- Target Product Type: Other Accessories
- SAMOA Trolley Heavy Duty for Drum (Troli Drum)Deskripsi:Two 260 mm front tires and one swivelling solid rubber wheel with brake. A hose reel can be, mounted using optional bracket.atribut:
- Target Product Type: Other Accessories
- Zahren Trolley Gas Cylinder (Troli Tabung Gas)Deskripsi:Usage:Finishing operations of the mold.atribut:
- Compatible With: K3,J2,J3,P3C,P3L
- DYNA Drum Porter (Troli Drum)atribut:
- Front Wheel Size (mm): 150x50
- Hydraulic Lifting: Yes
- Rear Wheel Size (mm): 125x50
- KESTONE Hand Drum Porter (Troli Drum)atribut:
- Capacity (kg): 250
- Lift Height (mm): 345
- Drum Diameter (mm): 572
- Max. Drum Height (mm): 915
- Overall Length (mm): 810
- Overall Width (mm): 780
- SAMOA Drum Trolley Two Wheel (Troli Drum)Deskripsi:Two wheel trolley with tubular frame for 20 and 50 kg drums.atribut:
- Target Product Type: Other Accessories
- AS ONE Drum Can Transport Car (Troli Drum)atribut:
- Material: Body/Steel, Caster/Rubber
- Size (mm): 680x1550x880
- Compatible Drum Can (L): 200
- Maximum Loading Load (kg): 400
- Caster Diameter (mm): Front/250 x 55, Rear/125 x 30 (With Brake)
- Package Size (mm): 1690x570x420
- Wipro Drum Carrier (Troli Drum)Deskripsi:- Sistem lock barrel yang mampu mengunci drum dengan aman- Cocok drum dengan kapasitas 208 Literatribut:
- Drum Diameter (cm): 57
- TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
Daftar Harga trolley drum Terbaru October 2026
| York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda) | Rp649.900 |
| monotaro Drum Carrier (Troli Drum) | Rp3.099.900 |
| KRISBOW Drum Loader (Troli Drum) | Rp4.799.900 |
| RAVENDO Drum Trolley | Rp21.999.900 |
| Miyako Rice Cooker (Penanak Nasi) | Rp259.900 |
| Sumo Drum Porter (Troli Drum) | Rp13.999.900 |
| GOZOZ Drum Porter (Troli Drum) | Rp14.999.900 |
| HAND LIFT Drum Truck (Troli Drum) | Rp5.799.900 |
| SAMOA Drum Trolley Four Wheel (Troli Drum) | Rp4.499.900 |
| SAMOA Trolley Heavy Duty for Drum (Troli Drum) | Rp17.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4aP103174154-2.jpg)
/cpP103950457-2.jpg)

/m1P106877793-1.jpg)
/8jP108182307-1.jpg)
/16P104627042-1.jpg)
/8jP111373307-1.jpg)
/o2P112257866-1.jpg)
/6tP112258245-1.jpg)
/P102017876-1.jpg)
/i3P112327651-1.jpg)
/8oP103147312-2.jpg)
/47P109131151-1.jpg)
/meP112260806-1.jpg)
/mbP101003803-2.jpg)
/ebP108064515-1.jpg)
/olP108525885-1.jpg)
/P101502953-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)