Beli treker bearing puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp3.599.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  2. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp259.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  3. Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    Mulai

    Rp2.699.900

    Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    atribut:
    • Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
    • Weight Each: 4.95kg
    • Number of Pieces: 8
    • Product Number: MS12
    • Screw Material: Hardened Steel
    • Part Number: KEN5034750K
    • Size: 30-75mm
  4. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  5. BMB Pilot Bearing Puller
    Mulai

    Rp209.900

    BMB Pilot Bearing Puller
    atribut:
    • Size (inch): 2
    • Diameter (mm): 12-38
  6. KRISBOW Treker Pilot Bearing
    Mulai

    Rp399.900

    KRISBOW Treker Pilot Bearing
    atribut:
    • Dimensions (LxWxH)(mm): 240x150x50
  7. TEKIRO Universal Holder (Tahanan Kopling)
    Mulai

    Rp239.900

    TEKIRO Universal Holder (Tahanan Kopling)
    Deskripsi:
    TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Size (cm): 33 x 22
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 123
    • Dimension 3 (mm): 64
    • Dimension 4 (mm): 19
  8. Lumos Pilot Bearing Puller
    Mulai

    Rp439.900

    Lumos Pilot Bearing Puller
    atribut:
    • Size: 12mm-38mm
  9. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.299.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  10. TJAP MATA Treker Bearing Dalam
    Mulai

    Rp829.900

    TJAP MATA Treker Bearing Dalam
    atribut:
    • Size (inch): 1/2 - 2
  11. GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Mulai

    Rp229.900

    GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Deskripsi:
    Pasang mata bearing sesuai ukuran yang dikehendaki ke as puller, beserta selongsong (pilih ukuran sesuai bearing) dan dimasukkan ke bearing yang ingin dilepas. Tahan dan putar dengan kunci pas dan ring selongsong yang tersedia hingga bearing mengembang dan akhirnya terlepas.
  12. AMTECH Pilot Bearing Puller
    Mulai

    Rp189.900

    AMTECH Pilot Bearing Puller
    atribut:
    • Diameter (mm): 12-38
  13. monotaro Treker Bearing Amateur
    Mulai

    Rp369.900

    monotaro Treker Bearing Amateur
    Deskripsi:
    Produk ini juga sering disebut dengan Bearing Treker
    atribut:
    • Material: CRV
  14. Wipro Inner Bearing Puller Set
    Mulai

    Rp239.900

    Wipro Inner Bearing Puller Set
    Deskripsi:
    Including : - Frame : Leg Range:26-66m/m - Center Bolt : 8m/m(M)x90m/m(L)P: 1.25m/m - Center Nult : 8m/m(F)x15m/m(L)x14m/m(Hex)P: 1.25m/mSpace Collar : - 22m/m(OD)x8.2m/m(I.D)x20m/m(L) - 22m/m(OD)x8.2m/m(I.D)x8.6m/m(L)Attachment : - 8m/m 11m/m 45m/m Hex:14m/m - 10m/m-13m/m 45m/m(L)Hex: 17m/m - 12m/m-15m/m 45m/m(L)Hex: 17m/m - 15m/m-17m/m 45m/m(L)Hex: 17m/m - 17m/m-20m/m 45m/m(L)Hex: 19m/m - 20m/m-24m/m 45m/m(L)Hex: 26m/m - 25m/m-29m/m 45m/m(L)Hex: 26m/m
    atribut:
    • Suitable for Bearing: 9; 11; 14; 19; 23 mm
Daftar Harga treker bearing puller Terbaru January 2026
SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Rp3.599.900
TEKIRO Bearing Puller (Treker Bearing)Rp259.900
Kennedy Mechanical Bearing Separator Set (Treker Bearing)Rp2.699.900
monotaro Bearing puller set (Bearing Treker)Rp1.199.900
KRISBOW Treker HidrolikRp4.999.900
American Tool Armature Bearing Puller (Treker Bearing)Rp119.900
KYOTO TOOL (KTC) Armature Bearing PlasticRp1.599.900
BMB Pilot Bearing PullerRp209.900
KRISBOW Treker Pilot BearingRp399.900
TEKIRO Universal Holder (Tahanan Kopling)Rp239.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)