Beli traker bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
- KRISBOW Pemisah Laheratribut:
- Type: Bearing Separator
- Material: Steel
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- SIMATOOL Fitting Tool (Set Perkakas)Deskripsi:Fitting Tool FT 33 helps prevent the early breakdown of bearings. Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
- TEKIRO Treker Kaki 2 (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)Deskripsi:Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mmatribut:
- Number of Bearing Puller: 9
- TEKIRO Bearing Puller Blind Set (Treker Bearing)Deskripsi:Long slide chrome finishChrome molybdenum extractorHigh durable hardnessatribut:
- Size (pcs): 5
- Dimension 1 (mm): 390
- Dimension 2 (mm): 12
- JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)atribut:
- Bearing inner diameter (Φmm): 15~30・30~80
- Bearing outer diameter (Φmm): 15~80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 5/8×18UNF
Daftar Harga traker bearing Terbaru October 2026
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp4.699.900 |
| monotaro Pilot bearing puller set | Rp1.999.900 |
| FACOM Puller | Rp819.900 |
| TEKIRO Treker Kaki Tiga (Alat Pencabut Laher) | Rp159.900 |
| THK Linear Bushing | Rp149.900 |
| TEKIRO Bearing Separator Set (Pemisah Bearing) | Rp1.599.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp289.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| JTC Blind Hole Bearing Puller Set (Alat Penarik Laher) | Rp4.899.900 |
| SUPER TOOL Bearing Grip Puller Set | Rp6.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Treker%20Bearing)/P102759657-2.jpg)


/b8P101000404-4.jpg)

/nvP105677859-2.jpg)
/b6P101000402-3.jpg)
/a3P101561363-7.jpg)
/P101530437-1.jpg)



/qhP105397953-1.jpg)
/b7P101000403-6.jpg)
/b6P107774402-1.jpg)
/omP105677886-3.jpg)

/P101528229-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)