Beli trafo schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Harmony Lampu Indikator Panel 22mm Modular Tipe Plastikatribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/Oatribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric PratiKa Wander Plug, Straightatribut:
- Product or Component Type: Wander Plug
- Range: PratiKa
- Plug Socket Category: Low Voltage
- Schneider Electric ATV930 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/- 5%)
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Schneider Electric ATV630 IP00 Variable Speed Driveatribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- Schneider Electric ATV630 IP21/UL Variable Speed Drive Tipe 1atribut:
- Frequency (Hz): 50-60 (-5 to 5%)
- Number of Phases: 3 phases
- Output Frequency (kHz): 0.0001-0.5
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Type of Cooling: Forced convection
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- CIRCUTOR CVM B150Deskripsi:CVM-B adalah alat untuk mengukur, mengkalkulasikan dan menampilkan parameter listrik utama dari jaringan 1 fasa (single- phase), jaringan 2 fasa(two-phase) dengan atau tanpa netral dan jaringan 3 fasa(three-phase). Pengukuran ini diambil dari nilai RMS melalui input 4 Tegangan AC dan input 4 Arus. Pengukuran arus diambil dengan pengukuran indirect menggunakan trafo CT /5, /1 atau menggunakan CT efisien yaitu CT MC. CVM-B adalah power analyzer dengan pengukuran 3 fasa yang dipasang pada pintu panel (panel mounted) dengan dimensi 96x96 atau 144x144). Kedua tipe CVM B memiliki pengukuran 4 kuadran, yang dapat digunakan pada instalasi jaringan tegangan menengah (medium voltage) atau tegangan rendah (low voltage).CVM B memiliki beberapa fitur dasar, antara lain:1. Memiliki format atau ukuran 96x96 (CVM B100) dan 144x144 (CVM B150)2. Dengan layar tampilan berwarna high-resolution VGA3. Dengan 5 input tegangan (3 fasa + netral + ground/earth)4. Dengan 4 input arus, dan sudah memiliki fungsi ITF5. Memiliki unit tambahan (expandable) sampai dengan 4 modul tambahan6. Dengan universal power supply7. Memiliki tombol touch-sensitiveSelain beberapa fitur dasar yang terdapat pada CVM B, terdapat juga beberapa fitur tambahan yang memiliki keunggulan pada power analyzer ini, antara lain:1. Memiliki inovasi pemilihan SCV (Slide, Choose & View) untuk memilih data yang ingin ditampilkan, dapat juga mengedit tampilan parameter yang ingin ditampilkan pada layar CVM B2. Dapat mengukur parameter listrik berupa: instantaneous (nilai saat itu), nilai maksimum, nilai minimum dan nilai demand3. Kenaikan nilai parameter listrik (energy), waktu, costs (biaya) serta emisi4. Dengan pengukuran 3 tarif5. Dapat menampilkan costs (biaya) dan emisi kgCO2 pada layar tampilan6. Dapat menampilkan diagram Phasor, Harmonic (hingga harmonisa 50) serta table data7. Memiliki 2 relay output untuk alarm dengan pengaturan delay, waktu, ON dan OFF8. Memiliki 2 transistor output untuk alarm atau impulse dengan parameter yang dapat dikonfigurasi9. Memiliki 2 digital input, dengan control untuk pemilihan tariff unit atau konfigurasi untuk monitoring, dengan komunikasi RS 485 Modbus dapat memantau nilai atau status dari unit elektromekanikal lainnyaSpesifikasi- Class 0.2; Via CT .../5A atau .../1A.atribut:
- Type: CVM-B150-ITF-R-485-ICT2
- Dimensions (mm): 96x96
Daftar Harga trafo schneider Terbaru March 2026
| Schneider Electric Harmony XB4 Series | Rp42.900 |
| Schneider Electric Harmony Lampu Indikator Panel 22mm Modular Tipe Plastik | Rp119.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp309.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Fort Trafo Arus Seri MSQ (Economic Type) | Rp39.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O | Rp38.900 |
| Schneider Electric Acti 9 iDPN Vigi | Rp119.900 |
| Schneider Electric Acti 9 Comb Busbar | Rp77.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)
























































































































































/j5P103843689-1.jpg)