Beli trafo output di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric AB1 NSYTR Warning label
    Mulai

    Rp22.900

    Schneider Electric AB1 NSYTR Warning label
    atribut:
    • Range: Linergy
    • Product or Component Type: Warning Label
    • Separate Part Category: Protection Accessory
  2. LARKIN Current Transformer CT Diameter 40
    Mulai

    Rp109.900

  3. LARKIN Current Transformer CT Diameter 30
    45%
    Mulai

    Rp38.900

  4. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp2.199.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  5. PM Current Transformer
    Mulai

    Rp309.900

    PM Current Transformer
    Deskripsi:
    - Sesuai standard IEC 60044-1, casing terbuat dari ABS yang tidak terbakar (V-0)- Menggunakan material core grade M3- Setiap CT dilengkapi dengan test report untuk menjamin keakurasian produk- Ratio CT tercantum di body CT, menerima LV CT pesanan khusus- Sesuai untuk billing meter dan aplikasi yang membutuhkan akurasi tinggi (Class 0.5)- CT PM buatan indonesia diproduksi dengan QC sesuai dengan standard ISO 9001- PM-100/Ukuran busbar maksimum 10x100mm atau 30x80mm
  6. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  7. Fort Cylinder Current Transformer (Trafo Arus)
    Mulai

    Rp149.900

  8. Schneider Electric Harmony eXLhoist
    Mulai

    Rp25.999.900

    Schneider Electric Harmony eXLhoist
    atribut:
    • Product or Component Type: Control Station
    • Control Station Type: Wireless
    • Number of Channels: 50
    • Product Specific Application: Hoisting applications Material handling
    • Range of Product: Harmony XAR
  9. TRUSCO Portable Transformer
    62%
    Mulai

    Rp2.299.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  10. CIC Current Transformer ICX-1
    Mulai

    Rp179.900

    CIC Current Transformer ICX-1
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 15
  11. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  12. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)
    Mulai

    Rp409.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC, DC
    • Trip Unit Technology: Thermal-Magnetic
  13. Phoenix Contact Current Transformer
    Mulai

    Rp539.900

    Phoenix Contact Current Transformer
    Deskripsi:
    Bus-bar current transformer, 50 A AC primary current; 5 A AC secondary current; accuracy class 1; 1.25 VA rated power
Daftar Harga trafo output Terbaru November 2026
Schneider Electric AB1 NSYTR Warning labelRp22.900
LARKIN Current Transformer CT Diameter 40Rp109.900
Schneider Electric Acti9 iEM3000 Series Current Transformer Tropicalised (Trafo Arus Tropikal)Rp239.900
LARKIN Current Transformer CT Diameter 30Rp38.900
Swallow Electric Single Phase Transformer PC-E SeriesRp2.199.900
PM Current TransformerRp309.900
DV Current Transformer Fixed TypeRp38.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Fort Cylinder Current Transformer (Trafo Arus)Rp149.900
Schneider Electric Harmony eXLhoistRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)