Beli toyo valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO VALVE 100 Type Bronze Globe Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 100⁰C: 1.0, saturated steam: 0.8
- Class: 100
- Handle Type: Round type
- Cap Material: C3771BE
- Material (Gasket): Non-asbestos
- Material (Handle): ADC12(8A-15A:ZDC2)
- Material (Main Unit): bronze
- Material (Valve Box): CAC (Bronze casting)
- Material (Valve Member): CAC (Bronze casting)
- Type of Connection: Rc
- Valve Type: Globe valve
- TOYO VALVE Gate Valve 5Katribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
- Standard: JIS B 2011
- Class: 5K
- Connection Shape: Rc
- Handle Type: Round type
- Valve Type: Gate valve
- TOYO VALVE Butterfly valve JIS10K Alluminium SS Disc leveratribut:
- Body: Aluminium Die-Cast
- Disc: Stainless Steel
- STEM: Stainless Steel
- Seat rubber: EPDM
- TOYO VALVE Bronze Swing Check Valve 10Katribut:
- Handle Type: Without handle
- Shape: Straight
- Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
- Cap Material: C3771BE
- Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
- Class: 10K
- Connection Shape: Rc
- Material (Main Unit): Bronze
- Material (Valve Box): CAC406
- Material (Valve Member): CAC406
- Material (hinge pin): C3604BD
- Material (plug): C3604BD
- Valve Type: Check valve
- TOYO VALVE Type 125 Bronze Swing Checkatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Class: 125
- Handle Type: Without handle
- Cap Material: C3771BE
- Connection Shape: Rc
- Material (Main Unit): Bronze CAC
- Material (Valve Box): CAC
- Material (Valve Member): CAC406
- Material (hinge pin): C3604BD
- Material (plug): C3604BD
- Valve Type: Check valve
- TOYO VALVE 125 Type Brass Gate Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
- Class: 125
- Handle Type: Round type
- Connection Shape: Rc
- Material (Main Unit): Brass
- Valve Type: Gate valve
- TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- TOYO VALVE Globe valve PN16 cast iron Flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Packing: Graphite
- STEM: Brass
- TOYO VALVE 125 Type Bronze Globe Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): 1.2 / 120⁰C or lower static water (head lift pressure type), 0.9 / 120⁰C or lower saturated steam
- Class: 125
- Handle Type: Round type
- Material (Gasket): Non-asbestos
- Material (Main Unit): Bronze CAC
- Material (bonnet): C3771BD
- Material (disc): CAC
- Material (stem): DR alloy
- Type of Connection: Rc
- Valve Type: Globe valve
- TOYO VALVE Butterfly valve JIS10K Alluminium SS Gear operatedatribut:
- Disc: Stainless Steel
- O-Ring: EPDM
- STEM: Stainless Steel
- Seat rubber: EPDM
- VTV Valve Globe Valve PN 40Deskripsi:VTV Cast Steel globe valveFlange end to PN 40Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: SS13%Cr
- Sealing: Graphite
- Body: Cast Steel
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Riser Flange JIS-10K STDatribut:
- Work pressure: JIS-10K
- TOYO VALVE Gate valve Class150 long neck cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Screwed Bonnet Inside Screw
- Packing: Aramid Fiber Graphite
- STEM: Cast Bronze
- TOYO VALVE Butterfly valve PN16 Ductile iron SS gear operatedatribut:
- Body: Ductile Iron
- Disc: Stainless Steel
- O-Ring: NBR/EPDM
- STEM: Stainless Steel
- Seat rubber: NBR/EPDM
- TOYO VALVE 150 Type Bronze Ptfe Disc-Filled Globe Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Dimension L (mm): 78
- Maximum Operating Pressure (MPa): 1.4/120⁰C or less still water (head lift pressure type), 1.0/120⁰C or less saturated steam
- Dimension H (mm): 138
- Class: 150
- Dimension D1 (mm): 90
- Handle Type: Round type
- Material (Main Unit): Bronze CAC
- Nominal Diameter A: 20
- Nominal Diameter B: 45355
- Type of Connection: Rc
- Valve Type: Globe valve
- TOYO VALVE Type 125 Bronze Gate Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
- Class: 125
- Handle Type: Round type
- Connection Shape: Rc
- Material (Main Unit): Bronze CAC406
- Valve Type: Gate valve
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
Daftar Harga toyo valve Terbaru March 2026
| TOYO VALVE 100 Type Bronze Globe Valve | Rp319.900 |
| TOYO VALVE Gate Valve 5K | Rp439.900 |
| TOYO VALVE Butterfly valve JIS10K Alluminium SS Disc lever | Rp889.900 |
| TOYO VALVE Bronze Swing Check Valve 10K | Rp529.900 |
| TOYO VALVE Type 125 Bronze Swing Check | Rp429.900 |
| TOYO VALVE 125 Type Brass Gate Valve | Rp479.900 |
| TOYO VALVE Gate valve PN16 cast iron RS (Outside screw) | Rp3.699.900 |
| TOYO VALVE Gate valve PN16 cast iron NRS (inside screw) | Rp3.299.900 |
| TOYO VALVE Swing check valve PN16 Cast iron | Rp2.599.900 |
| TOYO VALVE Globe valve PN16 cast iron Flange end | Rp3.299.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/TOYO%20VALVE%20Bronze%20Swing%20Check%20Valve%2010K/81P110966289-1.jpg)
/TOYO%20VALVE%20Type%20125%20Bronze%20Swing%20Check/ddP110678481-1.jpg)

/icP111269660-1.jpg)
/huP111269642-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)










%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)