Beli tower lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUZUMI Generator Tower Lightatribut:
- Voltage (V): 220
- EVERYDAY Light TowerDeskripsi:Light Tower ZM-22 adalah mesin yang digunakan sebagai alat bantu penerangan, dilengkapi generator Honda EL6500CX sebagai penyuplai listrik dengan rated power 5 kW. Biasa digunakan di pertambangan, konstruksi gedung, pembuatan jalan, dan lain lain. Operator hanya perlu memasang kaki kaki pada ZM-22 lalu menghidupkan generator. ZM-22 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik.atribut:
- Anti-Wind Capacity: < 6
- Slope (°): 10
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- FIRMAN Light Toweratribut:
- Engine Oil Capacity (L): 1.65
- PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)atribut:
- Size (mm): phi 60
- Rated Voltage (V): 24 DC
- Tier: 3 Tiers
- Qlight Tower Light ST SeriesDeskripsi:Ø45mm Bulb Steady/Flashing Tower Lightsatribut:
- Material: Lens-AS Housing-ABS
- Volume (dB): 90
- Potection Rating: IP44
- Autonics Tower Lights Bulb Type MT5B SeriesDeskripsi:Low-priced multi-layer tower light that features an outstanding vibration resistance and a long service life.atribut:
- Function: Steady
- Autonics Tower Lights LED Type PL4 SeriesDeskripsi:PL4 Series is multifunctional 45mm LED Tower Light. It features low maintenance and high energy efficiency.
- FURD Trailer Light Toweratribut:
- Lamp (pcs): 4
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- YAMAGEN LED Lighting Tower (Lampu Menara)atribut:
- Output Rating (kVA): 4.2
- Frequency/Rotation (Hz/rpm): 50/3000
- Tire Size: 10\" x 3.5\" Heavy Duty Type
- Light Tower Handling: Easy Hand Operated Winch With Safety Brake
- Mast Tower: 5-Section Telescopic Mast up to 5.5m
- Air Intake System: Natural Aspiration
- Bore (mm) x Stroke (mm): 86 x 75
- Dimensions (mm): 2000x1250x2300
- Engine Model: L100N5
- Floodlight: 4 x 400 W LED Light 40k lm equals to 4x1000 Metal Halide IP65 LED
- Fuel: Diesel Fuel ASTM 2D
- Fuel Tank Capacity (L): 20
- No. of Cylinders: 1
- Piston Displacement (cm³): 435
- Standard Tower Height (mm): 5500
- Type Of Combustion Chamber: Direct Injection
- Fort Lampu Menara LED dengan Buzzeratribut:
- Voltage (V): AC 220-DC 24
- Multifunction: Flashing Steady
- Autonics Tower Lights Bulb Type MT5C SeriesDeskripsi:Multi-layer tower light that features an outstanding vibration resistanceand a long service life.atribut:
- Connection Type: Lead wire connection
Daftar Harga tower lamp Terbaru March 2026
| Hanyoung Sign Tower | Rp239.900 |
| KRISBOW Lampu Proyek LED dengan Genset | Rp93.999.900 |
| TSUZUMI Generator Tower Light | Rp47.999.900 |
| EVERYDAY Light Tower | Rp62.999.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| FIRMAN Light Tower | Rp67.999.900 |
| Autonics Tower Lamps | Rp829.900 |
| Autonics Menics Tower Lamps | Rp189.900 |
| PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC) | Rp1.499.900 |
| Qlight Tower Light ST Series | Rp439.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/i3P103699651-2.jpg)








/reP109122986-1.jpg)