Beli torx t40 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Torx-Plus Bit
    Mulai

    Rp169.900

    WERA Torx-Plus Bit
    atribut:
    • Double-headed Function: One Head
  2. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp219.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  3. ESCO 40 IPx25mm [TORX-PLUS]Driver Bit
    Mulai

    Rp139.900

    ESCO 40 IPx25mm [TORX-PLUS]Driver Bit
    atribut:
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Overall Length (mm): 25
    • Quantity per Set (pieces): 1
    • Tip Shape: Torx plus
    • Tip Size: 40IP
  4. WERA Torx Key Set
    Mulai

    Rp2.999.900

    WERA Torx Key Set
    Deskripsi:
    T-shaped tether-ready two-tip Torx key sets have a sleeve that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. They have one long arm with a drive tip at the end, and one short arm that has a drive tip that extends out from the handle. The T-handle can provide more torque than an L-shaped key. Sets come with an assortment of Torx keys for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111716
    • Container Features: Slim Fit
    • Container Type: Plastic Holder
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Torx
    • Fastener Holding: Yes
    • Finish: Chrome
    • Grip Style: Cushion
    • Handle Color: Black, Green
    • Handle Material: Plastic
    • Handle Type: Molded
    • Insulated: No
    • Key Shape: T
    • Length Family: Short
    • Material: Alloy Steel
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Pieces: 9
    • Number of Tips: 9
    • Overall Length (inch): 3 15/16; 7 7/8
    • Tether Ready: Yes
    • Tip Size: T10; T15; T20; T25; T30; T40; T45
  5. INGCO Kunci T Torx Set (Kunci T Bintang)
    Mulai

    Rp219.900

    INGCO Kunci T Torx Set (Kunci T Bintang)
    Deskripsi:
    INGCO 8Pcs T-Handle Torx Wrench (T10-50) // Kunci Bintang Gagang
    atribut:
    • Size: T10x75,T15x75,T20x100,T25x100,T30x150,T40x150,T45x200,T50x200
    • Material: Cr-V, Heat treatment and chrome plate
  6. Tenka Kunci T
    Mulai

    Rp27.900

  7. WERA IP Torx Plus Bit
    Mulai

    Rp139.900

    WERA IP Torx Plus Bit
    Deskripsi:
    High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
    atribut:
    • Tip Size: 6 IP
    • Blade Length (mm): 50
    • Blade Diameter (mm): 3
  8. EIGHT Torx Key T-Type Resin Handle (Kunci L Bintang)
    Mulai

    Rp289.900

  9. Vessel Bit 1/4inch Torx Power (Mata Obeng)
    50%
    Mulai

    Rp38.900

    Vessel Bit 1/4inch Torx Power (Mata Obeng)
    atribut:
    • Driver Size: 1/4 inch Hex driver
  10. TEKIRO Ball Point Hammer (Palu Konde)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    TEKIRO Ball Point Hammer (Palu Konde)
    Deskripsi:
    TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
  11. TONE Torx (RU) Plus Bit
    59%
    Mulai

    Rp84.900

    TONE Torx (RU) Plus Bit
    atribut:
    • Total Length: 25mm
  12. EZREN Screw Extractor (Tap Balik)
    Mulai

    Rp24.900

    EZREN Screw Extractor (Tap Balik)
    Deskripsi:
    Screw Extractor ini berfungsi untuk melepas baut yang sudah los / rusak. Sangat praktis untuk digunakan, hanya dalam waktu 10 detik baut dapat terlepas dengan mudah.
  13. TEKIRO T-Socket Fixed Wrench (Kunci Soket T)
    44%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    TEKIRO T-Socket Fixed Wrench (Kunci Soket T)
    Deskripsi:
    TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadium
    atribut:
    • Dimension 3 (mm): 300
  14. Vessel Torx Bit Tamper Proof (Mata Obeng)
    Mulai

    Rp48.900

    Vessel Torx Bit Tamper Proof (Mata Obeng)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
  15. EKLIND Hex Key Set
    Mulai

    Rp379.900

    EKLIND Hex Key Set
    Deskripsi:
    These L-shaped ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip. Sets come with an assortment of hex keys for a range fastener head sizes.
    atribut:
    • UNSPSC: 27111710
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • Fastener Holding: No
    • Non-Magnetic: No
    • Non-Sparking: No
  16. GEDORE Torx Key (Kunci L Bintang)
    Mulai

    Rp419.900

    GEDORE Torx Key (Kunci L Bintang)
    Deskripsi:
    T-shaped Torx keys have one long arm with the drive tip at the end and a T-handle that can provide more torque than an L-shaped key. The tip at the end of the long arm is inserted into the Torx indentation in the bolt or screw and the handle is turned to rotate the fastener.
    atribut:
    • UNSPSC: 27111716
    • Corrosion Resistant: No
    • Driver Material: Alloy Steel
    • End Shape: Torx
    • Fastener Holding: No
    • Finish: Chrome
    • Grip Style: Ergonomic
    • Handle Color: Black; Blue
    • Handle Material: Plastic
    • Handle Type: Flag Handle
    • Insulated: No
    • Key Shape: T
    • Length Family: Long
    • Material: Alloy Steel
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Tether Ready: Yes
  17. KO-KEN Torx Screwdriver with Handle
    Mulai

    Rp169.900

    KO-KEN Torx Screwdriver with Handle
    atribut:
    • Material (Grip): Resin (Soft) / Rubber
    • Type: Grip driver
    • Axis Penetration: None
    • Point Shape: Tamper resistant Torx
    • Blade Edge With Magnet: None
Daftar Harga torx t40 Terbaru November 2026
WERA Torx-Plus BitRp169.900
Vessel Torx Plate Ratchet Screwdriver SetRp219.900
ESCO 40 IPx25mm [TORX-PLUS]Driver BitRp139.900
WERA Torx Key SetRp2.999.900
INGCO Kunci T Torx Set (Kunci T Bintang)Rp219.900
Tenka Kunci TRp27.900
KO-KEN Torx Bit Socket Plus (Mata Sock Bintang)Rp239.900
WERA IP Torx Plus BitRp139.900
EIGHT Torx Key T-Type Resin Handle (Kunci L Bintang)Rp289.900
KYOTO TOOL (KTC) Torx Bit Socket T-Type (Mata Sock Bintang)Rp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)