GEDORE Torx Key (Kunci L Bintang)

Sebelum PPN:
Rp419.900 - Rp549.900
Spesifikasi
UNSPSC27111716
Corrosion ResistantNo
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingNo
FinishChrome
Grip StyleErgonomic
Handle ColorBlack; Blue
Handle MaterialPlastic
Handle TypeFlag Handle
InsulatedNo
Key ShapeT
Length FamilyLong
MaterialAlloy Steel
Measurement TypeTorx
Non-MagneticNo
Non-SparkingNo
Tether ReadyYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-shaped Torx keys have one long arm with the drive tip at the end and a T-handle that can provide more torque than an L-shaped key. The tip at the end of the long arm is inserted into the Torx indentation in the bolt or screw and the handle is turned to rotate the fastener.
Feature
Torx Key Tip Size T6 Long Arm Length 4 59/64 in Chrome Length Family Long Torx Number of Tips 1 Non-Sparking No Non-Magnetic No Tether Ready Yes Corrosion Resistant No Insulated No Torx

Ulasan Produk

Tidak ada ulasan

Halaman Terkait