Beli torx bit socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Torx Bit Socket 3/8inch Drive
    Mulai

    Rp81.900

    DEWALT Torx Bit Socket 3/8inch Drive
    atribut:
    • Drive Size (inch): 3/8
    • UNSPSC: 31160000
  2. KSTOOLS Torx Bit Socket Set Tamperproof
    Mulai

    Rp679.900

    KSTOOLS Torx Bit Socket Set Tamperproof
    Deskripsi:
    For tamperproof Torx. Internal square drive to DIN 3120/ISO 1174 with ball reception. Press fitted nickel plated stud. For manual operation. Matt finish. Chrome vanadium. Includes storage rail.
    atribut:
    • Size (inch): 1/4
    • Range: TB10-TB40
  3. GENIUS Bit Socket Star
    Mulai

    Rp89.900

    GENIUS Bit Socket Star
    Deskripsi:
    Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.
    atribut:
    • Drive Size (inch): 3/8
    • Length (mm): 50
    • Type: Star
    • Made of: High Speed Tool Steel
  4. nepros 6.3Sq. Stubby Torx Bit Socket
    Mulai

    Rp649.900

    nepros 6.3Sq. Stubby Torx Bit Socket
    atribut:
    • Finishing Material: Special tool steel
    • Opposite Side: T-torx
    • Square Drive (mm): 6.35
    • Tip Shape: Torx bit
  5. JTC Screwdriver Socket Torx Bit (Obeng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

  6. GENIUS Head Drivers Star (Mata Sock Bintang)
    Mulai

    Rp129.900

    GENIUS Head Drivers Star (Mata Sock Bintang)
    Deskripsi:
    Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Type: Star
  7. Kennedy Internal Torx Impact Socket 1/2 inch
    Mulai

    Rp129.900

    Kennedy Internal Torx Impact Socket 1/2 inch
    Deskripsi:
    TX drivers: T40, T45, T47, T50, T55, T60 and T70. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
    atribut:
    • Socket Size: T40
    • Drive Type: Square
    • Material: Chrome Molybdenum Steel
    • Socket Depth: Standard
    • Finish/Coating: Black Oxyde
    • Number of Points: 6
    • Bit Type: BX
    • Overall Length (mm): 55
  8. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp269.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  9. KSTOOLS 3/8inch CHROMEplus Bit Socket Torx
    Mulai

    Rp229.900

    KSTOOLS 3/8inch CHROMEplus Bit Socket Torx
    Deskripsi:
    Torx. Internal square drive to DIN 3120/ISO 1174 with ball reception. With press-fitted nickel-plated bit. For manual operation. Mirror polished. Chrome vanadium.
    atribut:
    • Profile Size: T40
  10. HAZET TORX (R) Screwdriver Socket
    Mulai

    Rp619.900

    HAZET TORX (R) Screwdriver Socket
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  11. WERA Zyklop Bit Socket with 1/4inch Drive Holding Function
    Mulai

    Rp309.900

    WERA Zyklop Bit Socket with 1/4inch Drive Holding Function
    atribut:
    • Hex Size across Flats (mm): 6.35
    • Material: Special tool steel
  12. PB SWISS TOOLS Precision Bits TORX (R) Screws
    Mulai

    Rp81.900

    PB SWISS TOOLS Precision Bits TORX (R) Screws
    atribut:
    • Total Length (mm): 25
    • Shank Diameter (mm): 6.35
  13. KSTOOLS 3/8inch Bit Socket Torx Tamperproof
    Mulai

    Rp1.899.900

    KSTOOLS 3/8inch Bit Socket Torx Tamperproof
    Deskripsi:
    For tamperproof Torx. Internal square drive to DIN 3120/ISO 1174 with ball reception. With press-fitted nickel-plated bit. For manual operation. Matt finish. Chrome vanadium. Includes storage rail.
    atribut:
    • Range: TB10-TB55
    • Material: Finest chrome vanadium steel, matt finished
    • Total length L (mm): 50
  14. Kennedy Torx Screwdriver Bit Set
    Mulai

    Rp549.900

    Kennedy Torx Screwdriver Bit Set
    Deskripsi:
    Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
  15. nepros Ratchet Handle
    Mulai

    Rp2.899.900

    nepros Ratchet Handle
    Deskripsi:
    -This ratchet handle with 4° feed angle has 90 gears, which is the best in the world for the class with oval-shape head.-Optimum for work in narrow places.-By adopting the union mechanism, it prevents inadvertent falling of the socket.
    atribut:
    • Outer Diameter: 16mm
    • Total Length: 14mm
    • Comments: YM type (year/month)
  16. KSTOOLS 1/4inch Bit Socket Torx
    Mulai

    Rp91.900

    KSTOOLS 1/4inch Bit Socket Torx
    Deskripsi:
    Torx. Internal square drive to DIN 3120/ISO 1174 with ball reception. With press-fitted nickel-plated bit. For manual operation. Matt finish. Chrome vanadium.
    atribut:
    • Profile Size: T15
Daftar Harga torx bit socket Terbaru October 2026
DEWALT Torx Bit Socket 3/8inch DriveRp81.900
KSTOOLS Torx Bit Socket Set TamperproofRp679.900
GENIUS Bit Socket StarRp89.900
nepros 6.3Sq. Stubby Torx Bit SocketRp649.900
JTC Impact Star Socket (Mata Sock Bintang)Rp119.900
JTC Screwdriver Socket Torx Bit (Obeng)Rp27.900
GENIUS Head Drivers Star (Mata Sock Bintang)Rp129.900
Kennedy Internal Torx Impact Socket 1/2 inchRp129.900
Vessel Torx Plate Ratchet Screwdriver SetRp269.900
KSTOOLS 3/8inch CHROMEplus Bit Socket TorxRp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)