nepros 6.3Sq. Stubby Torx Bit Socket

Sebelum PPN:
Rp649.900 - Rp699.900
Spesifikasi
Finishing MaterialSpecial tool steel
Opposite SideT-torx
Square Drive (mm)6.35
Tip ShapeTorx bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
By titanium coating, the wear resistance has been improved.
The socket side adopts a power-fit shape to prevent stress concentration.
Use
Assembly and loosening of T-type Torx screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait