Beli torsion spring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Torsion Spring (Per Spring)Deskripsi:-Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rodatribut:
- Wire Diameter d: 1mm
- Mechanical Spring Constant: 1.32
- Allowable Displacement Amount: 78°
- Coil Inner Diameter D: 6mm
- Length L: 24mm
- Number of Rolls: 5
- THE Baut Mur Stainless 304 UNC Full Dratatribut:
- Grade: 304(A2)
- Material: Stainless Steel
- TRUSCO Crimped Nut (Stainless Steel Flat Head)Deskripsi:-Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a packatribut:
- Material: Stainless Steel (SUS303)
- Sherlock Mild Steel Bolts (Baut Baja Ringan)atribut:
- Diameter(mm): 5.50
- PRIME-LINE Torsion Springatribut:
- UNSPSC: 31161908
- Deflection Angle (°): 180
- Finish: Plain
- Material: Carbon Steel
- Package Quantity: 1
- Spring Length @Torque (inch): 0.25
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
- Indexa Die Spring - Heavy LoadDeskripsi:Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Heavy Load
- Colour: Red
- Material: Steel
- KEIBA SpringDeskripsi:-Springs for replacement.
- TOHATSU Strong Spring α TLRDeskripsi:``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.atribut:
- Material: Silicon Chrome Steel for Springs
- Outer Diameter (φmm): 60
- Inner Diameter (Φmm): 35
- Type of Spring: Strong Spring
- Color: Blue (Electrodeposition Coating)
- Operating Temperature Range (°C): -30~150
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- TRUSCO Compression SpringDeskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Weight (g): 23
- Free Length L (mm): 43
- Outside Diameter D (phi mm): 12
- Number of Rolls: 11.5
- Spring Constant (N/mm): 0.677
- Allowable Load (N): 17.36
- Rolling Direction: Any
- Wire Diameter d (phi mm): 1
- Loaded Length L1 (mm): 17.35
- Indexa Die Spring - Medium LoadDeskripsi:This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.Features and Benefits- Constructed from quality steel to ensure product longevity even with regular use- Surface treated to enhance resistance to corrosion and wear and tear- Blue colour coded to give you instant visibility of the load range of the springs- Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed- Available in a variety of sizes to suit your specific requirementsTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Medium Load
- Colour: Blue
- Material: Steel
- Indexa Die Spring - Light LoadDeskripsi:These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.Features and Benefits- Manufactured from a high quality steel to ensure durability over extended use- Surface treated to bolster resistance to wear and tear- Green colour coded to give you instant visibility of the load range of the springs- Has undergone rigorous testing to ensure it meets the necessary requirements under loadTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Light Load
- Colour: Green
- Material: Steel
Daftar Harga torsion spring Terbaru March 2026
| TRUSCO Torsion Spring (Per Spring) | Rp159.900 |
| THE Baut Mur Stainless 304 UNC Full Drat | Rp2.900 |
| TRUSCO Crimped Nut (Stainless Steel Flat Head) | Rp40.900 |
| Sherlock Mild Steel Bolts (Baut Baja Ringan) | Rp9.900 |
| PRIME-LINE Torsion Spring | Rp849.900 |
| TRUSCO Tip Spring For Carbide Automatic Punch | Rp13.900 |
| monotaro.id Baut Mur Stainless Steel 316 Pack Kecil | Rp20.900 |
| TRUSCO Compression Coil Spring (Spring Coil) | Rp189.900 |
| Yamamoto Kogaku Spring Spring for WP | Rp63.900 |
| TRUSCO Compression Coil Spring, 20pcs | Rp189.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)



















































































































































/P102748493-2.jpg)

/r2P102607974-8.jpg)
/oxP105064897-1.jpg)



/P102184790-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)






/P102005613-1.jpg)
/b0P103233396-3.jpg)