Beli tool set with hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Slide Hammer Hook Setatribut:
- Overall Length (mm): 435
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Dimensions: M12×1.5
- Tip Size (mm): 7.5
- monotaro Slide hammer setDeskripsi:The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearingatribut:
- Overall Length (mm): 570 (slide bar)
- Stroke length (mm): 425
- Applicable to: PCD100-140
- Mass (kg): 2.2 (Hammer only)
- Screw Dimensions: 5/8 x 18UNF
- Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
- Working range (mm): 40-75 (pooler)
- monotaro Slide HammerDeskripsi:It is convenient to pull the washer welded to the recessed body. -Weight Weight 850 gatribut:
- Overall Length (mm): 460
- Handle Dimensions (mm): 114
- Tip Diameter (Φmm): 7
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- JTC Universal Axles Slide Hammer Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Dimensions: 5/8×18UNF
- Set Contents: Slide T type bar, hammer, axle puller x 2, adapter, nut, 2-Jaw Head, 3-Jaw Head, nut & bolt, attachment, leg, screw, hook
- JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)atribut:
- Bearing inner diameter (Φmm): 15~30・30~80
- Bearing outer diameter (Φmm): 15~80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 5/8×18UNF
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Welding Slide HammerDeskripsi:For sheet metal work.atribut:
- Overall Length (mm): 455
- Material: (Chip) S45C
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- M10 Slide Hammer Bearing Puller Set (Treker Bearing)atribut:
- Spread (mm): 8-34
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- KUKKO Angka KetokDeskripsi:KUKKO Angka Ketok dengan fitur:> Standard ukuran: 1.5mm - 20mm> Angka Ketok (Stamping Number)> Stamping Number K104-Z, Pointed with sight edge made in Germany
- JTC Slide Hammeratribut:
- Overall Length: 590mm (hammer)
- Screw Dimensions: 7/8x14
- Shocker (Hammer) Mass: 3kg
- monotaro Vacuum vacuum type slide hammer setDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Main unit x 1, 1 vacuum cup each (phi 75mm / phi 100mm x phi 125mm), 1 hook for welding washer
- Overall Length (mm): 750
- Package Weight (g): 4660
- Kennedy Slide Hammer/Puller Set (Palu)Deskripsi:Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.atribut:
- Weight Each: 8.2kg
- Capacity: to 120mm
- Number of Jaws: 2 3
- Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
- Part Number: KEN5033480K
- JTC Benz, BMW Guide Rail Pin Slide Hammer Puller Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Flange Axle and Jaw Puller SetDeskripsi:TekiroFlange Axle set. Merupakan alat untuk membuka ball bearing dan ball joint pada mobilFungsi : Untuk membuka ball bearing dan ball joint kendaraanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga tool set with hammer Terbaru October 2026
| JTC Slide Hammer Hook Set | Rp1.199.900 |
| JTC Large Sliding Hammer Set | Rp2.599.900 |
| monotaro Slide hammer set | Rp1.999.900 |
| monotaro Slide Hammer | Rp539.900 |
| JTC Blind Hole Bearing Puller Set (Alat Penarik Laher) | Rp4.899.900 |
| JTC Universal Axles Slide Hammer Set | Rp2.999.900 |
| JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher) | Rp3.599.900 |
| monotaro Pilot bearing puller set | Rp1.999.900 |
| TEKIRO Treker Kaki Tiga (Alat Pencabut Laher) | Rp159.900 |
| monotaro Welding Slide Hammer | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P101530437-1.jpg)

/P101528229-1.jpg)

/b8P101000404-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/monotaro%20Welding%20Slide%20Hammer/aaP103194370-1.jpg)
/a3P101561363-7.jpg)

/3lP103776129-1.jpg)
/b6P101000402-3.jpg)



/gkP102201596-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)