Beli tool post di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC ISO Air Cylinder C96 (Silinder Pneumatik)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- With Auto Switch (Built-in Magnet): With Auto Switch
- Cushion: Air Cushion On Both Ends+Bumper Cushion
- Rod Boot: Without Rod Boot
- Rod Boot 2: Without Rod Boot
- SMC ISO Air Cylinder CP96 (Silinder Pneumatik)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- SMC Air Cylinder ISO Standard 15552 C96 Series (Silinder Udara)atribut:
- Type of Acting: Double acting
- SMC Air Cylinder ISO (Silinder Pneumatik)atribut:
- Auto Switch: No Switch
- Lead Wire Or Prewired Connector: None
- Mounting: Basic
- Number: None
- Rod: Single Rod
- Rod Boot: without Rod Boot
- Camozzi Filter-Regulator (Regulator Filter Udara)atribut:
- Construction: Modular, compact with filtering element in HDPE
- Fluid: Compressed air
- Inlet Pressure (Bar): 0.3 to 16 (with automatic drain 1.5 to 12)
- Mounting: Vertical in-line, wall-mounting (by means of clamps), panel mounting
- Operating Temperature (°C): -5 to 50 up to 16 bar (with the dew point of the fluid lower than 2 at the min. working temperature), -5 to 60 up to 10 bar (with the dew point of the fluid lower than 2 at the min. working temperature)
- Quality of Delivered Air According to (ISO 8573-1:2010): Class 6.8.4 with 5 μm filtering element, Class 7.8.4 with 25 μm filtering element
- SMC Air Cylinder CP96SB50 Seriesatribut:
- Cylinder Inner Diameter (Φmm): 50
- Rod: (-) Single rod
- Type of Acting: Double acting
- SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1atribut:
- Cylinder Inner Diameter (Φmm): 16
- Type of Acting: Double acting
- Airtac ISO15552 Standard Cylinder (Bore 50mm)Deskripsi:Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5 . The medium used by cylinder shall be filtered to 40 u m or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact .8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life .9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface . Anti-dust caps shall be added in air inlet and outlet ports .atribut:
- Bore Size (mm): 50
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): -20 to 70
- Speed Range (mm/s): 30 to 800
- Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
- Cushion Type: Variable Cushion
- Port Size (inch): 1/4
- Adjustable Cushion Stroke: 30
- Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
- NIKKO STEEL Stainless Steel Pickling Gel NS Stainclean (Gel Pembersih Las)Deskripsi:NS-STAINCLEAN memiliki formula efektif untuk menghilangkan bekas bakar pada permukaan stainless steel akibat pengelasan.atribut:
- Volume (Kg): 1
- ABUS Padlock Cylinder Aluminium (Gembok)Deskripsi:-Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.atribut:
- Width: 40mm
- Shackle Diameter: 6.5mm
- B: 23mm
- C: 22mm
- Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
- ABUS Padlock (Gembok)atribut:
- Size (mm): 50
- Color: Hitam
- SMC Air Cylinder Pneumatic Standard Type Double Acting Single Rod CDJ2B16 Series (Silinder Pneumatik)atribut:
- Tube Inner Diameter (Φmm): 16
- Type of Acting: Double acting single rod
- SMC Mechanical Joint Type Rodless Cam follower Guide Type MY2Catribut:
- Type of Acting: Double acting
- ABUS Clynder Aluminium Padlockatribut:
- Finish Material: Main Body: Aluminium Alloy, Shackle: Quenched Iron, Key: Brass
- Specifications: With 3 keys
- SMC Mechanical Joint Type Rodless MY3A Series MY3A25-1atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 25
- BANDO V-Belt Power Ace 5V (Vanbelt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.atribut:
- Material: Rubber
- Angle (°): 40
- TTO Oil Seal / V-Ring VA SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- ABUS Keyed Different Standard Shackle PadlockDeskripsi:Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're not as resistant to smashing as steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes ID Tag: No
- Key Code: Varies
- Keying: Keyed Different
- Master Key Included: No
- Number of Keys: 2
- Number of Locks in Pack: 1
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- Weather Resistant: Yes
- SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik)Deskripsi:Magnetically coupled rodless cylinderatribut:
- Maximum Operating Pressure (MPa): 0.7
- Proof Temperature (°C): -10 to 60
- ABUS Clynder Aluminium PadlockDeskripsi:-Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.atribut:
- Color: 6 Colors
- Character Size: Medium
- Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
Daftar Harga tool post Terbaru October 2026
| SMC ISO Air Cylinder C96 (Silinder Pneumatik) | Rp1.699.900 |
| SMC ISO Air Cylinder CP96 (Silinder Pneumatik) | Rp1.399.900 |
| SMC Air Cylinder ISO Standard 15552 C96 Series (Silinder Udara) | Rp1.599.900 |
| SMC Air Cylinder ISO (Silinder Pneumatik) | Rp1.399.900 |
| Camozzi Filter-Regulator (Regulator Filter Udara) | Rp2.099.900 |
| SMC Air Cylinder CP96SB50 Series | Rp1.899.900 |
| SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1 | Rp6.199.900 |
| Airtac ISO15552 Standard Cylinder (Bore 50mm) | Rp1.199.900 |
| NIKKO STEEL Stainless Steel Pickling Gel NS Stainclean (Gel Pembersih Las) | Rp189.900 |
| ABUS Padlock Cylinder Aluminium (Gembok) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/60P102268216-2.jpg)
/67P102268223-2.jpg)
/8dP108546301-1.jpg)
/hpP108432637-1.jpg)
/o5P108097869-1.jpg)


/qyP105732970-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Lain%20-%20lain/NIKKO%20STEEL%20Stainless%20Steel%20Pickling%20Gel%20NS%20Stainclean%20(Gel%20Pembersih%20Las)/o3P106545867-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Padlock%20Cylinder%20Aluminium%20(Gembok)/P102737901-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Padlock%20(Gembok)/34P107901112-1.jpg)
/naP108565838-1.jpg)



/qrP102038963-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock/noP109467852-11.jpg)
/1yP108433070-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Clynder%20Aluminium%20Padlock/P102739060-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)