Beli tone ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  2. TONE Ratchet Handle
    Mulai

    Rp619.900

    TONE Ratchet Handle
    Deskripsi:
    A standard oval ratchet handle.
  3. TONE Cpompact Short Ratchet Handle
    Mulai

    Rp719.900

    TONE Cpompact Short Ratchet Handle
    Deskripsi:
    -With the easy-to-use socket hold mechanism.
  4. TONE Ratchet Handle Hold Type
    Mulai

    Rp599.900

    TONE Ratchet Handle Hold Type
    atribut:
    • Number of Gears: 72
  5. TONE Set Mata Obeng Kunci Sok Ratchet
    Mulai

    Rp649.900

    TONE Set Mata Obeng Kunci Sok Ratchet
    Deskripsi:
    Small and thin bit bit ratchet. It demonstrates its power even in a narrow place due to the fine feed angle. A convenient replacement type bit ratchet set in a narrow place. Fulfilling content carefully selected for frequently used bits (two plus bits each). 6.35 sq. Socket can also be used with adapter. Compatible with work in deeper locations with extension (with lock mechanism)
    atribut:
    • Set Contents: Driver bit (+) 2 each: No.1, No.0, / No.3; Driver bit (-): 0.8 x 5.5, 1.0 x 6.0, 1.2 x 8.0 Hexagon bit: 4, 5, 6, 8; T type Torx Bit (anti-tampering type): T15, T20, T25, T27, T30, T40; Bit adapter: 1/4 (for 6.35 mm socket); Handle x 2
    • Dimension Case (WxDxH): 107x65x40 mm
  6. TONE Finger Ratchet Wrench
    Mulai

    Rp399.900

    TONE Finger Ratchet Wrench
    Deskripsi:
    - Bit holder
    atribut:
    • Set Contents (piece): 7
    • Specifications: With Magnet
  7. TONE Ratchet Handle Swing Type
    Mulai

    Rp1.299.900

    TONE Ratchet Handle Swing Type
    atribut:
    • Overall Length (mm): 428
    • Plug Angle (mm): 12.7
  8. TONE Ratchet Handle Compact Flex Head
    Mulai

    Rp1.099.900

    TONE Ratchet Handle Compact Flex Head
    Deskripsi:
    -Swing type with compact head with 19.3mm width makes it optimum for work in narrow areas that are difficult to reach.-Socket hold mechanism allows socket exchange with one push operation.
  9. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  10. TONE Quick Adaptor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    TONE Quick Adaptor
    Deskripsi:
    -It enables speedy rotation with fingertips when attached between ratchet handle and socket. By pressing the quick adapter while ratchet handle is idling bolt/nut co-rotation can be avoided.
    atribut:
    • Material: Structural Steel
  11. TONE Ratcheting Doube Box End Wrench Flex Head
    Mulai

    Rp3.399.900

    TONE Ratcheting Doube Box End Wrench Flex Head
    Deskripsi:
    -By having the box end part with the ratchet mechanism on both edges, it is possible to correspond to 2 sizes with one piece.-Since both heads can adjust any angles, it demonstrates its power for work in recessed places.-With a safety rope mounting hole.(-Cloth Bag
    atribut:
    • Set Contents: RMFW-0810, 1113, 1214, 1618, 1719
    • Accessories: Cloth Bag
  12. TONE Spanner Set
    Mulai

    Rp309.900

    TONE Spanner Set
    Deskripsi:
    -It has a soft curved design with beautiful satin finishing that fits hands.-It has the unique head shape having features of a round type and a spear type.-Wrench holder
  13. TONE Ratcheting Double Box End Wrench Long Flex Head
    Mulai

    Rp859.900

    TONE Ratcheting Double Box End Wrench Long Flex Head
    Deskripsi:
    -Ultra long size, optimum for work in a deep recessed place.-Work efficiency is increased by doing the high torque work on the box end side and the quick-turn work on the ratchet box end side with a swing mechanism.-Since both heads are offset on one side
  14. TONE Ratcheting Combination Wrench Neck Vibration (Kunci Ring Pas)
    Mulai

    Rp4.599.900

    TONE Ratcheting Combination Wrench Neck Vibration (Kunci Ring Pas)
    Deskripsi:
    Set Contents : RMF08,10,12,13,14,15,16,17,18,19
    atribut:
    • Head Swing: There
    • Ratchet Mechanism: There
  15. TONE Compact Ratchet Handle Hold Type
    Mulai

    Rp879.900

    TONE Compact Ratchet Handle Hold Type
    atribut:
    • Number of Gears: 72
    • Overall Length (mm): 200
    • Weight (g): 256
  16. TONE Compact Short Ratchet Handle
    Mulai

    Rp689.900

    TONE Compact Short Ratchet Handle
    Deskripsi:
    It is easy to use with a socket hold mechanism.
    atribut:
    • AS ONE Part Number: 64-8662-46
    • Gear Number: 72
    • Mass (g): 160
    • Overall Length L (mm): 110
    • Square Drive (mm): 12.7(1/2\")
Daftar Harga tone ratchet Terbaru March 2026
TONE Ratchet HandleRp279.900
TONE Ratchet HandleRp619.900
KYOTO TOOL (KTC) Ratchet HandleRp389.900
TONE Ratcheting Combination Wrench Switchable (Kunci Ring Pas)Rp299.900
TONE Cpompact Short Ratchet HandleRp719.900
TONE Ratchet Handle Hold TypeRp599.900
TONE Set Mata Obeng Kunci Sok RatchetRp649.900
TONE Finger Ratchet WrenchRp399.900
TONE Ratchet Handle Swing TypeRp1.299.900
TONE Ratchet Handle Compact Flex HeadRp1.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)