Beli tomoe butterfly valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Flowcon Butterfly Valve Wafer Type EPDM Leveratribut:
- Body Material: Cast Iron
- Connection Wafer to: PN10 / ANSI150 / JIS10K
- Disc: CF8
- Operating: Lever Operated
- Seat: EPDM
- Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)atribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)Deskripsi:-Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Typeatribut:
- Applicable Flange Standard: JIS10K
- Continuous Working Temperature Range: -10 to 70°C
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature Range: -20 to 120°C
- Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)atribut:
- Valve Type: Butterfly valve
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- INAX Toilet Bowl Close Coupled Touchless (Kloset Duduk)atribut:
- Water Consumption (L): 4.5/3.0
- Tomoe Double-Action Cylinder ValveDeskripsi:-Compact, light weight, and high output cylinder Type.-Speed controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Productatribut:
- Applicable Flange Standard: JIS10K
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature: 0 to 70°C
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- Tomoe Butterfly Valve (Katup Kupu-Kupu)Deskripsi:Lugged version of the 700G with the patented cosine curve seat, profiled disc and Triple Stem sealing features provides leak-tight, low torque, extended seat life properties across a wide range of applications. The above features ensure consistency of performance, even at the extremes of the pressure / temperature curve and combined with the low torque properties, cost effective actuation packages are offered.atribut:
- Pressure Rating (bar): 16
- End Standard: Lugged ANSI #150
- Body: FCD450
- Disc: SCS14
- STEM: SUS 420J2
- Body Pattern: Lug
- Seat: Rubber
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)atribut:
- Working Pressure (Bar): 16
- Suitable Media: Water & Oil
- Shaft: Stainless steel 410
- Taper Pins: Stainless steel 316
- O-Ring: NBR
- Bushing: PTFE
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)atribut:
- Class: 10K
- HONEYWELL Cast Iron Butterfly Valve (Katup Kupu-Kupu)atribut:
- Disc: Ductile
- Nominal Pressure (bar): 16 at -10 to 120°C
- Pipe Connection: (PN16) ISO7005-2
- Pressure Rating: PN16
- Seat Material: EPDM/NBR
- Stem Material: GG25
- Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
- Type: Butterfly Valve Wafer Type
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
Daftar Harga tomoe butterfly valve Terbaru October 2026
| Tomoe Rubber Seat Valve | Rp7.299.900 |
| Flowcon Butterfly Valve Wafer Type EPDM Lever | Rp219.900 |
| Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu) | Rp1.499.900 |
| Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu) | Rp2.699.900 |
| Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu) | Rp21.999.900 |
| Tomoe Rubber Seat Valve | Rp3.999.900 |
| Tomoe Aluminum Butterfly Valve Gear Type (Katup) | Rp1.199.900 |
| INAX Toilet Bowl Close Coupled Touchless (Kloset Duduk) | Rp10.999.900 |
| Tomoe Double-Action Cylinder Valve | Rp11.999.900 |
| Tomoe Aluminum Butterfly Valve Lock Lever Type | Rp869.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/9mP105430346-1.jpg)
/P102599648-1.jpg)
/i6P111495654-1.jpg)

/P102113042-1.jpg)
/eqP111142530-1.jpg)


/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
/2hP111372089-1.jpg)
/opP104943889-6.jpg)

%20(10DJU%20Series)%20(Katup%20Kupu-Kupu)/P103050562-1.jpg)

/kcP107505732-2.jpg)
%20Wafer%20Type%20DJ%20Series%20(Katup%20Kupu-Kupu)/j3P103050687-3.jpg)
/noP111637852-1.jpg)
/09P111370009-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)