Beli tombol on off di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Tombol Darurat Seri LA115atribut:
- Contact: 1NC
- Diameter (mm): 22
- Fort Tombol Tekan Seri LA115atribut:
- Contact: 1NO/1NC
- Diameter (mm): 22
- TRUSCO Anti-Reflective Filmatribut:
- Color: Transparent
- Thickness (mm): 0.1
- TOSITA Brass Stick Sprayeratribut:
- Material: Brass
- LAZARO Switch Travo Las 4 PinDeskripsi:Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200Aatribut:
- Type: 4 pin
- Voltage (V): 250 AC
- Maximum Current (A) : 30
- Fort Tombol Tekan 16mmDeskripsi:Flush Head - Circular (bulat) - Rectangular (panjang)atribut:
- Contact: 2NO/2NC
- Diameter (mm): 16
- Fort Tombol Tekan Illuminated dengan LED Seri LA115atribut:
- Contact: 1NO/1NC
- Diameter (mm): 22
- Non Brand Polarizer HPDeskripsi:Polarizer ini mengubah tampilan layar LCD biasa menjadi tampilan negative display.atribut:
- Size (cm): 15x15
- OMRON Small Rocker Switch A8LDeskripsi:Achieves inrush current resistance of 100A with a rocker switch's unique switching mechanism for high capacity switching. Sharpness and soft operation feel. One-touch mounting is possible. Contact gap 3mm or more. UL, cUL standard acquired, EN standard compliant product.
- Fort Lampu Indikator Panel LED 22mmatribut:
- Diameter (mm): 22
- SMC Tubing TRBatribut:
- Length (m/roll): 100
- IDEC Push Button Flushatribut:
- Operation Method: Momentary
- OMRON Rocker Switch A8ADeskripsi:Heat generation is reduced by the unique leaf spring mechanism of the power supply rocker switch that emphasizes safety. The original forced opening mechanism enables contact opening even when contact welding is abnormal. Prepare neon illumination that can directly apply power supply voltage. Contact gap 3mm or more. A wide variety of caps and flanges are available. Acquired UL, CSA and VDE standards. Compliant with EN standards.atribut:
- Allowable Operating Speed (mm/s): 1 to 500
- Ambient Humidity (% RH): 45-85 or less
- Inrush Current (A): Up to 100 (100 ms or less)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Mechanical Durability: 40,000 times or more
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): 2
- Protection Class: IP40
- Shock Resistance (m/s2): 500
- Shock Resistance Malfunction (m/s²): 300 (2 + malfunction + 1ms or less)
- Type of Illumination: Neon light
- Withstand Voltage (V/minute): Between terminals of the same polarity: 2000 AC 50/60 Hz Between live metal parts and ground: 4000 AC 50/60 Hz
- ARTEC Polarizing Plateatribut:
- Size (mm): 80x80x0.25
- Packaging Form: Poly bag
- Material: Acetate cellulose
- Package Size (mm): 110x110x5
- Cole Parmer Polarizer for Low-cost Fiber Optic IlluminatorsDeskripsi:Keep your illuminator operating at its best with these parts and accessories.
- IDEC Extended Illuminated Push Button YW Seriesatribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
Daftar Harga tombol on off Terbaru January 2026
| Fort Tombol Darurat Seri LA115 | Rp17.900 |
| Daimitsu Mesin Cuci | Rp1.899.900 |
| Chint Illuminated Push Button Direct | Rp119.900 |
| Fort Tombol Tekan Seri LA115 | Rp15.900 |
| TRUSCO Anti-Reflective Film | Rp95.900 |
| TOSITA Brass Stick Sprayer | Rp37.900 |
| LAZARO Switch Travo Las 4 Pin | Rp22.900 |
| Fort Tombol Tekan 16mm | Rp19.900 |
| Fort Tombol Tekan Illuminated dengan LED Seri LA115 | Rp37.900 |
| Non Brand Polarizer HP | Rp62.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/LAZARO%20Switch%20Travo%20Las%204%20Pin/aqP107799386-1.jpg)