Beli tokopedia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandvik Insert VCMT-PM
    Mulai

    Rp4.099.900

    Sandvik Insert VCMT-PM
    atribut:
    • Presence or absence of holes: Yes
    • Clearance Angle (degree): 7
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Thickness (mm): 3.18
    • Hole Shape: Some cylindrical holes One side 40 degrees to 60 degrees
    • Chip breaker: Single side
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Cutting Edge Length (mm): 11.2
    • Inscribed Circle Diameter (phi mm): 6.35
    • Shape: Rhombus 35 degrees
    • Thickness Tolerance (mm): +/-0.13
  2. PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Mulai

    Rp62.900

    PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Deskripsi:
    For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printer
    atribut:
    • Material: Thermal
    • Core Size (inch): 1
    • Gap Size (mm): 3
    • Number of Line : 1
  3. Benchmark Scientific Myfuge Mini Centrifuge
    Mulai

    Rp10.999.900

    Benchmark Scientific Myfuge Mini Centrifuge
    atribut:
    • Parameter: 2000xg, 6000 rpm, 6000 rpm
    • WxLxH (inch): 4.5 (11.4 cm)x5.9 (15 cm)x4.5 (11.4 cm)
  4. Relaxa Permen Mint
    Rating:
    93% of 100
    (16)
    Mulai

    Rp7.900

  5. Sandvik Insert VCMT-MM
    Mulai

    Rp4.299.900

    Sandvik Insert VCMT-MM
    atribut:
    • Hole Shape: Some cylindrical holes One side 40 degrees to 60 degrees
    • Shape: Rhombus 35 degrees
    • Cutting Edge Length (mm): 11.2
    • Thickness (mm): 3.18
    • Thickness Tolerance (mm): +/-0.13
    • Chip breaker: Single side
    • Clearance Angle (degree): 7
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Inscribed Circle Diameter (phi mm): 6.35
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Presence or absence of holes: Yes
  6. Blueprint Label Barcode Direct Thermal (Kertas Label)
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  7. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  8. Maspion Pipa PVC + MOF Putih 4M
    Mulai

    Rp27.900

    Maspion Pipa PVC + MOF Putih 4M
    atribut:
    • Color: White
    • SNI License: Yes
  9. Volk Cosmo Bak Cuci Piring 1 Lubang
    Mulai

    Rp189.900

    Volk Cosmo Bak Cuci Piring 1 Lubang
    Deskripsi:
    Volk Cosmo WS5040 Bak Cuci Piring 1 Lubang 500 x 400 x 160 mm
    atribut:
    • Color: Polished
    • Dimensions (mm): 500x400x160
  10. Sika Sikaswell S-2 (Waterstop Sealant PU)
    Mulai

    Rp779.900

    Sika Sikaswell S-2 (Waterstop Sealant PU)
    Deskripsi:
    SikaSwell-S 2 adalah satu komponen sealant dari Polyurethane yang akan mengembang bila kontak dengan air.
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
    • Color: Oxide red
    • Composition: 1-part polyurethane, moisture curing
    • Shelf Life: 9 months from the date of production
    • Storage Conditions: The product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
    • Ambient Air Temperature (°C ): Minimum : +5; Maximum : +35
    • Curing Rate (mm): 1 day (+23 °C / 50 % r.h.) : ~2.0; 10 days (+23 °C / 50 % r.h.) : ~10.0
    • Density (kg/L): 1.24 (at +23°C) (ISO 2811)
    • Material Temperature (°C): Minimum : +5; Maximum : +35
    • Sag Flow (mm): < 2 (+23 °C / 50 % r.h.) (ISO 7390)
    • Skinning Time (minute): 60 (+23 °C / 50 % r.h.) (EN 15651-1)
    • Substrate Moisture Content: Dry or matt damp. Do not apply in construction joints with standing water.
    • Substrate Temperature (°C): Minimum : +5; Maximum : +35
  11. Sandvik Holder SVJBR Series (Gagang Pahat Bubut)
    Mulai

    Rp2.899.900

    Sandvik Holder SVJBR Series (Gagang Pahat Bubut)
    atribut:
    • Hand: Right
    • Compatible Tip: Rhombus 35 degrees
    • Clamp System: Screw clamp
    • Cutting angle Kr (degrees): 93
    • Tip Clearance Angle (Degrees): 5
  12. e-Print Label Direct Thermal (Kertas Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    e-Print Label Direct Thermal (Kertas Label)
    Deskripsi:
    Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
  13. Blueprint Label Barcode Semi Coated (Kertas Label)
    Mulai

    Rp28.900

    Blueprint Label Barcode Semi Coated (Kertas Label)
    atribut:
    • Printer type: Printer Thermal
  14. Sandvik Insert VCMT-PF
    Mulai

    Rp4.099.900

    Sandvik Insert VCMT-PF
    atribut:
    • Thickness (mm): 3.18
    • Hole Shape: Some cylindrical holes One side 40 degrees to 60 degrees
    • Shape: Rhombus 35 degrees
    • Presence or absence of holes: Yes
    • Chip breaker: Single side
    • Clearance Angle (degree): 7
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Cutting Edge Length (mm): 11.2
    • Inscribed Circle Diameter (phi mm): 6.35
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Thickness Tolerance (mm): +/-0.13
  15. All ID Label Semicoated (Kertas Label)
    Mulai

    Rp19.900

    All ID Label Semicoated (Kertas Label)
    Deskripsi:
    Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
  16. Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label)
    Mulai

    Rp7.900

    Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label)
    atribut:
    • Printer type: Printer Thermal
    • Count of Line: 1
  17. Kopiko Permen Kopi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  18. Fox's Permen Oval
    Rating:
    100% of 100
    (13)
    Mulai

    Rp8.900

    Fox's Permen Oval
    atribut:
    • Size (g): 125
Daftar Harga tokopedia Terbaru November 2026
Sandvik Insert VCMT-PMRp4.099.900
PANDA SCANNER Label Barcode Thermal (Kertas Label)Rp62.900
Benchmark Scientific Myfuge Mini CentrifugeRp10.999.900
Relaxa Permen MintRp7.900
Sandvik Insert VCMT-MMRp4.299.900
Blueprint Label Barcode Direct Thermal (Kertas Label)Rp14.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
Maspion Pipa PVC + MOF Putih 4MRp27.900
Volk Cosmo Bak Cuci Piring 1 LubangRp189.900
Sika Sikaswell S-2 (Waterstop Sealant PU)Rp779.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)