Beli token listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field Network
    Mulai

    Rp7.899.900

    Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field Network
    atribut:
    • Mass (kg): 0.17
    • Communication Speed: 1Gbps
    • Cable: Ethernet cable that meets the 1000BASE-T standard: Category 5e or higher, (double shielded/STP) straight cable
    • Number of stations connected to one network: Up to 239
    • Transmission line: Line type, star type (line type and star type can be mixed), ring type
    • Current Consumption (A): 0.82 (DC5V inside)
    • Number of connected units: (Cascade) Maximum 20 steps
    • Communication Method: Token ring method
    • External dimensions (Height H x Width W x Depth D) (mm): 106x27.8x110
    • I/O occupied points: 32 points (I/O assignment: Intelli 32 points)
    • Transmission capacity: Up to 1920 bytes
  2. Token Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp179.900

  3. YASUKA Gasoline Engine Excellent (Mesin Penggerak Bensin)
    Mulai

    Rp3.099.900

    YASUKA Gasoline Engine Excellent (Mesin Penggerak Bensin)
    Deskripsi:
    Engine merupakan alat yang mempunyai kemampuan dalam mengubah bahan bakar (bensin atau solar) yang menghasilkan energi panas menjadi energi gerak.
    atribut:
    • Lubricant Specification: SAE 20W50
    • Machine: OHV, Single Cylinder, 4-Stroke, Air Cooled
  4. Mitsubishi Electric Melsec Iq-R Series Cpu
    Mulai

    Rp8.199.900

    Mitsubishi Electric Melsec Iq-R Series Cpu
    atribut:
    • Mass (kg): 0.2
    • Power failure retention function: [Holding method] Capacitor, [Data to be saved] Clock data
    • Control System: [Calculation] Stored program repeat calculation, [I/O] refresh method (Direct access I/O is possible by specifying direct access I/O (DX, DY))
    • Dimensions (W x D x H) (mm): 27.8 x 110 x 106 (base unit mounting part 98)
    • Blackout retention time: The 10th
    • Instruction processing time (ns): LD X0: 31.3, MOV D0 D1: 62.7, [ST language] IF instruction/CASE instruction/FOR instruction: 31.3
    • Port : [USB]USB2.0 High Speed(miniB)x1, [Etherne]10BASE-T/100BASE-TXx1
    • Programming language: Ladder Diagram (LD), Sequential Function Chart (SFC), Structured Text (ST), Function Block Diagram (FBD/LD)
  5. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  6. Mitsubishi Electric Melsec Iq-R Series Input Module
    Mulai

    Rp2.999.900

    Mitsubishi Electric Melsec Iq-R Series Input Module
    atribut:
    • Insulation Resistance: 10 M ohm or more with insulation resistance tester
  7. Mitsubishi Electric MELSEC+iQ-R series+CPU
    Mulai

    Rp18.999.900

    Mitsubishi Electric MELSEC+iQ-R series+CPU
    atribut:
    • In / Out control method: Refresh method (direct access input / output is possible by specifying direct access input / output (DX, DY))
    • Number of Input / Output Points (Points): 4096
    • Operating Ambient Humidity (%RH): 5 to 95 (no condensation)
    • Power failure retention function: [Holding method] Capacitor, [Holding time] 3 minutes, [Holding data] Device / label memory / clock data
    • Programming language: Ladder Diagram (LD), Sequential Function Chart (SFC), Structured Text (ST), Function Block Diagram (FBD / LD)
    • Suitable Model: MELSEC iQ-R
    • Type of control: Stored program iteration
    • USB Port: USB2.0 High Speed(miniB)x1
  8. Mitsubishi Electric Plc Melsec-Q Series Cc-Link Network Module
    Mulai

    Rp4.899.900

    Mitsubishi Electric Plc Melsec-Q Series Cc-Link Network Module
    atribut:
    • Number of Input Points: 16 points AC100-120V
    • Common Specifications: 16 points 1 common (20 points terminal block)
    • Response Time: 35ms
    • format: Transmission line/bus (RS-485)
  9. Mitsubishi Electric MELSECNET/H network unit
    Mulai

    Rp25.999.900

    Mitsubishi Electric MELSECNET/H network unit
    atribut:
    • Applicable Connector: Connector plug for 3C-2V, connector plug for 5C-2V, connector plug for 5C-FB, connector plug for S-5C-FB
    • Applicable Standard: UL cUL CE(EMC) CE(RoHS) KC(EMC)
    • Communication Protocol: Token bus system
    • Communication Speed: 10Mbps
    • Maximum Groups: 32 (in MELSECNET / 10 mode: 9)
    • Maximum Number of Networks: 239
    • Number of Input/Output Points: 32 points
    • Transmission line: Single bus
  10. OMRON Programmable Controller CS Series Controller Link Unit
    Mulai

    Rp16.999.900

    OMRON Programmable Controller CS Series Controller Link Unit
    Deskripsi:
    New Controller Link Units, Now with 4000 Send Words. Communication Cable: Wired shielded twisted-pair cable.
    atribut:
    • Shape of Tip: Error control / Manchester code check, CRC check (CCITT X 16 + X 12 + X 5 +1)
    • Communication Function: Data link function, message communication function
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Method: Modulation method / baseband code
    • Mounting Position: Can be mounted on CPU base or CS series expansion base (treated as a CPU high-function unit)
    • Unit Type: CS1 CPU high-performance unit
  11. SANWA SUPPLY refill ink (Tinta Printer)
    Mulai

    Rp809.900

    SANWA SUPPLY refill ink (Tinta Printer)
    Deskripsi:
    Refill ink for BCI-330/331 series New ink with improved lightfastness makes it even more beautiful and resistant to discoloration. Set with tools for beginners
    atribut:
    • Capacity (ml): 30 each
    • Ink Color: Pigment Black / Black / Cyan / Magenta / Yellow / Gray
    • Set Contents: 1 pair of gloves, 1 ball plug remover, 1 refill holder, 30 filler seals
    • Type: BCI-300/301/330/331XKI-N20/N21 with tool
  12. Mitsubishi Electric Ethernet Unit
    Mulai

    Rp23.999.900

    Mitsubishi Electric Ethernet Unit
    atribut:
    • Applicable Connector: RJ45 connector
    • Communication Protocol: Token passing method
    • Connector: (Number of cascade connection stages) Maximum 20 stages
    • Interface: RJ45(AUTO MDI/MDI-X)
    • Maximum Number of Networks: 239
    • Transmission Method: Baseband
    • Transmission speed (bps): 1G/100/10M
  13. Mitsubishi Electric Universal Model QCPU
    Mulai

    Rp7.399.900

    Mitsubishi Electric Universal Model QCPU
    Deskripsi:
    Number of Input/output Devices : (Bit device) Internal relay/8192 points, latch/step relay/8192 points, annunciator/2048 points, link relay/8192 points (Word device) Timer/2048 points, integration timer/0 points, counter/1024 points, interrupt Pointer/128 points, data register/12288 points, link register/8192 points, file register/65536 points
    atribut:
    • Type of control: Stored program iteration
    • Unit Type: CPU module (Universal model QCPU)
    • In/Out control Method: Refresh method (Direct access input/output is possible by specifying direct access input/output (DX □, DY □))
  14. Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    Mulai

    Rp2.299.900

    Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    atribut:
    • Input Voltage (V): AC100 to 240V
Daftar Harga token listrik Terbaru October 2026
Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field NetworkRp7.899.900
Mitsubishi Electric Programmable Logic ControllerRp3.799.900
Token Cutting Wheel (Batu Gerinda Potong)Rp179.900
YASUKA Gasoline Engine Excellent (Mesin Penggerak Bensin)Rp3.099.900
Mitsubishi Electric Cc-Link Screw, 2-Piece Terminal Block Type (Input Unit)Rp2.999.900
Mitsubishi Electric Melsec Iq-R Series CpuRp8.199.900
Mitsubishi Electric Cc-Link Analog I/O Unit Analog Input Voltage/Current InputRp6.699.900
LOBSTER(LOBTEX) Pneumatic RiveterRp6.899.900
Mitsubishi Electric Plc Melsec-Q Series BaseRp279.900
Mitsubishi Electric Melsec Iq-R Series Input ModuleRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait