Mitsubishi Electric Melsec Iq-R Series Cpu

Sebelum PPN:
Rp8.199.900 - Rp10.999.900
Spesifikasi
Mass (kg)0.2
Power failure retention function[Holding method] Capacitor, [Data to be saved] Clock data
Control System[Calculation] Stored program repeat calculation, [I/O] refresh method (Direct access I/O is possible by specifying direct access I/O (DX, DY))
Dimensions (W x D x H) (mm)27.8 x 110 x 106 (base unit mounting part 98)
Blackout retention timeThe 10th
Instruction processing time (ns)LD X0: 31.3, MOV D0 D1: 62.7, [ST language] IF instruction/CASE instruction/FOR instruction: 31.3
Port [USB]USB2.0 High Speed(miniB)x1, [Etherne]10BASE-T/100BASE-TXx1
Programming languageLadder Diagram (LD), Sequential Function Chart (SFC), Structured Text (ST), Function Block Diagram (FBD/LD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait