Beli toilet seat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Toilet SeatDeskripsi:Elongated standard toilet seats fit elongated (also called oval) toilet bowls, which are about two inches longer from back to front than standard round bowls. The extra space created by an elongated toilet seat and bowl improves comfort for adults and supplies a larger target area to reduce drips and mess around the bowl. These bolt-on toilet attachments are commonly used on toilets in workplace and public restrooms.atribut:
- UNSPSC: 30181512
- Bolt to Seat Front (inch): 16
- Color: White
- For Bowl Shape: Elongated
- Front Type: Closed
- Hinge Design: Self-Sustaining Check Hinge
- Hinge Material: Plastic
- Includes Hardware: No
- Mounting System Type: Standard Bolts
- Overall Width (inch): 14 1/4
- Seat height (inch): 1 1/2
- Weight Capacity (lbs): 500
- iClean Q-san Toilet Seat SanitizerDeskripsi:- Untuk pengiriman produk CAIRAN diluar wilayah Jawa Barat, harap menggunakan jasa pengiriman J&T karena hanya J&T yang bisa mengirimkan produk CAIRAN melalui udaraLANGKAH AWAL MENCEGAH KANKER SERVIKS!!Q-San Toilet Seat Sanitizer adalah pembersih dan sanitasi dudukan toilet di WC, yang mampu membantu menjaga Anda terhindar dari kontaminasi silang dari berbagai macam jenis jamur, bakteri, & kuman sumber penyakit akibat pemakaian toilet umum, Serta memberikan perasaan aman & higienis.CARA PENGGUNAAN :1. Semprotkan Q-San Toilet Seat Sanitizer ke tisu atau langsung ke permukaan dudukan toile.2. Seka/Lap dengan tisu sebelum closet digunakan.Aman di kulit & Tidak menyebabkan iritasiEfektif membunuh kuman & bakteri pada dudukan toiletMemberikan rasa amanRingkas untuk dibawaProduk ini mengandung KEKUATAN PEMBERSIH yang telah teruji di M-Brio Laboratory dengan sertifikat no. 201-000503 :Virus TBCE. ColiP. aeruginosaS. aureusC. albicansd. SalmonellaKEMENKES RI PKD : 20502911116
- KOHLER Tankless ToiletsDeskripsi:Single-function fixed showerheads are typically smaller (less than 5"-dia.) in size and include a single-function spray face or nozzle. Also known as wall-mount showerheads, these are the traditional showerheads installed standard in most bathrooms.atribut:
- UNSPSC: 30181511
- ADA Compliance: No
- Antimicrobial: No
- Brand and Series: Kohler Highline(R)
- Collection: Highline(R)
- Color: White
- Color Family: Whites
- Features: Touchless Tank Bowl
- Flushing Method: Flush Valve
- Gallons per Flush: 1.1; 1.28; 1.6
- Includes Flush Valve Cover: No
- Rim Height (inch): 17-1/8
- Rough-In (inch): 10; 12
- Spud Connection Size (inch): 1-1/2
- Spud Location: Top
- Stain Resistant: No
- Standards: ASME A112.19.2/CSA B45.1
- Trapway Dia. (inch): 2-3/8
- Water Surface Area (inch): 11-3/4x10
- Weight Capacity (lbs): 300
- Renovo APOLLO Siphonic One Piece ToiletDeskripsi:RENOVO APOLLOSiphonic one piece toilet complete set; dual flush; soft close seat cover; s-trap; rough in 300mm; 700X420X610mm;atribut:
- Color: White
- Dimensions (mm): 700x420x610
- Renovo OLYMPUS Washdown Two Piece ToiletDeskripsi:RENOVO OLYMPUSWashdown two piece toilet complete set; dual flush; soft close seat cover; s-trap; rough in 250mm; 685X385X780mm;atribut:
- Color: White
- Dimensions (mm): 685x385x780
- Nahm Natty Close-Coupled ClosetDeskripsi:Single Flush 4.5 L. Wash Down 4.5 Liters dual flushing system ensureing high cleaninig efficiency. Standard Seat & Cover Ergo Comfort Seat & Cover Polypropylene (PP) Material Premium Quality Seat & Cover Polypropylene (PP) lightweight and impact Resistance. Care Toilet : Clean outside toilet surface regularly with cloth moistened with mild soapy water or mild cleaning agent. Then dry with a soft cloth. For inside area of the toilet bowl, please use a soft brush moistened with soapy water or cleaning agent. Please do not use harsh chemicals as it can damage to the surface. Warning : Do not use in-tank toilet cleaners as they can damage the flush valve and other parts Seat and Cover : Clean seat and Cover with soft cloth moistened with dishwashing liquid and water or mild soapy water. Then dry with soft cloth and let the seat and hinge area air-dry completely. Warning : Do not use harsh chemicals to clean seat and cover as it can cause color distortionatribut:
- Trapway: S-Trap 305 mm
- Dimensions (mm): 365x630x800
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)_x000D_> Lock clip for continuous spray (60-270/271/272/273/336)_x000D_> 3 spray pattern (60-274)_x000D_> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)_x000D_> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- aer Toilet Seat & CoverDeskripsi:- Toilet Seat & Cover- PP Material- Compatible for One Piece Toilet: OSC 02
- Miyako Dispenser Air Galon BawahDeskripsi:Miyako WDP-200 - Dispenser Galon Bawah Hot and Normal memiliki warna yang cantik dan elegan, sangat pas berada di ruangan rumah anda. Menambah nuansa glamor dan tidak hanya itu anda dan keluarga dapat dengan mudah mendapatkan air minum higienis pelepas dahaga dengan cepat.Jumlah Kran : 2 KranEmpety indicator : jika galon kosong lampu akan menyalaHot indicator : saat pemanasan lampu akan menyalaSafety look system : tombol pengunci dari bahaya air panasEasy installation : otomatis penghisapan
- Wasser Smart Seat Finewash Seat Cover RoundDeskripsi:Fine Wash Seat & Cover
- GRC Board Papan Semen (Pink Board)Deskripsi:GRC Board dengan ikuruan tebal sekitar 3.8mm untuk kualitas dan merek tetap no 1 yaitu GRC Board.atribut:
- Size (mm): 4x1220x2440
- Color: White
Daftar Harga toilet seat Terbaru March 2026
| Non Brand Toilet Seat | Rp469.900 |
| iClean Q-san Toilet Seat Sanitizer | Rp28.900 |
| Waterplus Urinal Protector | Rp87.900 |
| American Standard Toilet Cover | Rp209.900 |
| KOHLER Tankless Toilets | Rp4.299.900 |
| Renovo APOLLO Siphonic One Piece Toilet | Rp1.499.900 |
| Renovo OLYMPUS Washdown Two Piece Toilet | Rp1.699.900 |
| Nahm Natty Close-Coupled Closet | Rp5.199.900 |
| Volk Squatting Toilet | Rp129.900 |
| KRISBOW Troli Housekeeping | Rp4.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/j3P105641687-1.jpg)