Non Brand Toilet Seat (Tutup Kloset)

Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC30181512
Bolt to Seat Front (inch)16
ColorWhite
For Bowl ShapeElongated
Front TypeClosed
Hinge DesignSelf-Sustaining Check Hinge
Hinge MaterialPlastic
Includes HardwareNo
Mounting System TypeStandard Bolts
Overall Width (inch)14 1/4
Seat height (inch)1 1/2
Weight Capacity (lbs)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elongated standard toilet seats fit elongated (also called oval) toilet bowls, which are about two inches longer from back to front than standard round bowls. The extra space created by an elongated toilet seat and bowl improves comfort for adults and supplies a larger target area to reduce drips and mess around the bowl. These bolt-on toilet attachments are commonly used on toilets in workplace and public restrooms.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Toilet Seat For Bowl Shape Elongated Toilet Seat Type Standard Front Type Closed Includes Cover Yes Color White Hinge Material Plastic Hinge Design Self-Sustaining Check Hinge Seat Height 1 1/2 in Bolt to Seat Front 16 in

Ulasan Produk

Tidak ada ulasan