Beli togawa spring hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 100
- Inner Diameter (mm): 15
- Outer Diameter (mm): 22
- Regular Size (m): 100
- Minimum Bending Radius (mm): 75
- Maximum Working Pressure (MPa): 0.6 (at 20°C)
- Minimum Bend Radius (mm): 75 or more
- Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)atribut:
- Material: Soft PVC
- Operating Temperature (°C): -5 to 60
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Color: Clear
- Material: Soft polyvinyl chloride Resin (PVC)
- Working Temperature Range (°C): -5 to 60
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 100
- Regular Size (m): 100
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 50
- Minimum Bending Radius (mm): 95
- Inner Diameter (mm): 19
- Outer Diameter (mm): 26
- Regular Size (m): 50
- Maximum Working Pressure (MPa): 0.5 (at 20°C)
- Minimum Bend Radius (mm): 95 or more
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Deskripsi:Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
- TOYOX Toyospring Hose (Selang Benang / Selang Air)Deskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
- TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)atribut:
- Color: Clear Blue
- Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)atribut:
- Material: PVC
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- TOYOX Toyoron Hose (Selang Benang / Selang Air)Deskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- monotaro Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:Of plant piping and civil engineering and construction in water supply and drainage.atribut:
- Material: PVC/iron
- Fluid: Water, oil, powder
- Working Pressure (MPa): -0.1 to 0.5
- Characteristic: transparency
- Color: Transparent
- Fluid Used: Water/oil/powder
- Maximum Operating Pressure (MPa): 0.5
- Operating Temperature Range (°C): -5 to 65
- Togawa Super Air Hose (Selang Udara)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Nominal Diameter: 3/4
- Compatible Hose Inner Diameter: 19mm
- Width Across Flat: 35mm
- Total Length: 58.0mm
- Working Fluid: Air, Water
- Body Material: Brass(C3604)
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Nut Material: Brass(C3604)
- O-Ring Materials: Neoprene
- Working Pressure: Follows the braided hose to be used
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
- KEMANFLEX KFW Steel Wire Hose (Selang Kawat Spiral / Selang Hisap)Deskripsi:Applications : High flexible and durable for delivering water, oil, and powder in factories, agriculture, engineering, sanitation, and food production.Usage : Air, Gases, Water, Food, Chemical, Oil, Powder, Granule, Dustatribut:
- Material: Non-Toxic Clear Flexible PVC
- Temperature Range (°C): -5 to 65
- Reinforcement: High Tensile Steel Wire
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- INTERFLEX Hose PVC Spring Food Grade (Selang Makanan / Selang PVC)Deskripsi:Structure- Medium heavy flexible PVC hose, smooth in and outside, reinforced with steel wire.- Food grade.atribut:
- Color: Transparent
- Temperature (°C): -5 to +60
Daftar Harga togawa spring hose Terbaru October 2026
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp3.999.900 |
| Togawa Industry Spring Hose (Selang Spiral / Selang Hisap) | Rp1.199.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp729.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp2.499.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp2.399.900 |
| Togawa Hose Spring Food Grade PFS Series (Selang Makanan) | Rp4.999.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Air) | Rp2.099.900 |
| TOYOX Toyospring Hose (Selang Benang / Selang Air) | Rp549.900 |
| Togawa Hose Mega Sun Braid (Selang Benang / Selang Air) | Rp109.900 |
| TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi) | Rp4.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102798665-1.jpg)
/efP111169519-1.jpg)
/P102695702-1.jpg)
/P102796490-1.jpg)
/P102791219-1.jpg)
/0bP105512011-2.jpg)
/P101525020-1.jpg)
/0nP105212023-1.jpg)
/grP105544603-8.jpg)
/lkP101002776-2.jpg)
/kjP102046739-2.jpg)
/38P103459116-2.jpg)
/q0P105211936-1.jpg)
/9qP103189350-1.jpg)
/P102888986-2.jpg)
/5sP102265208-4.jpg)
/kpP104081745-3.jpg)
/o4P102850868-2.jpg)
/l8P107906764-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)