Beli tire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Giuliano Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp54.999.900

    Giuliano Tire Changer (Mesin Pengganti Ban)
    Deskripsi:
    Superautomatic tyre changer, suitable for car and motorcycle wheels having rim size from 10" to 24" (max. diameter 1000mm./39", max. wheel width 390mm./15"). Equipped with turtable double speed rotation system with pedal control
    atribut:
    • Operating Pressure (Bar/Psi): 10/145
  2. KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)
    Deskripsi:
    · Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.
  3. TEKIRO Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp22.999.900

    TEKIRO Tire Changer (Mesin Pengganti Ban)
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  4. Wipro Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp24.999.900

    Wipro Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Max. Wheel Width (inch): 14
    • Air Supply (bar): 45148
    • Motor Power (kW): 1.1
    • Noise Level (dBa): 70
    • Packing: Wood Case
    • Power Supply (V/Hz): 220/50
  5. GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp15.999.900

    GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Motor Power (kW): 0.75/0.55/1.1
    • Power Supply (V): 220/400/110
    • Max. Wheel Diameter (inch): 38 (980mm)
    • Max. Wheel Width (inch): 13 (330mm)
    • Outside Clamping (inch): 10-18
    • Inside Clamping (inch): 12-20
    • Air Supply (bar): 8
    • Bead Breaker Force (kgs): 2500
    • Noise Level (dB): <70
    • Package Size (mm): 960x760x880
  6. KRISBOW Tire Changer Machine (Mesin Pengganti Ban)
    Mulai

    Rp19.999.900

  7. BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)
    Mulai

    Rp25.999.900

    BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)
    atribut:
    • Outside clamp (mm): 152-610 (6-24inch)
    • Tyre Width (mm): 76-305 (3-12inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Power Supply (V): 220/380
    • Dimensions (mm): 980x760x950
    • Maximum Wheel Diameter (mm): 960
    • Net/Gross Weight (kg): 185/215
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
  8. BRIGHT Truck Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp119.999.900

    BRIGHT Truck Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Rim Diameter (inch): 14-26
    • Wheel Width (mm): 1000
    • Working Pressure (Bar): 130-150
    • Hydraulic Pump Motor Power (kW): 1.5
    • Voltage (V): 380
    • Dimensions (mm): 2100x1650x930
    • Frequency (Hz): 50
    • Maximum Wheel Diameter (mm): 1500
    • Net/Gross Weight (kg): 585/739
    • Noise Level (dB): <75
    • Phase: 3
  9. FLY-SPEED Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp30.999.900

    FLY-SPEED Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Frequency (Hz): 50-60
  10. KIT Tire Wax Black Magic (Perawatan Ban)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp15.900

  11. Kenmaster Gas Lighter (Pemantik Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  12. Atlas Workholders Pneumatic Tyre Steel CTR
    Mulai

    Rp1.799.900

    Atlas Workholders Pneumatic Tyre Steel CTR
    Deskripsi:
    220 - 300mm wheels have patterned tread (illustrated).355 - 400mm wheels have ribbed tread style (not illustrated).Tyres: 4ply, maximum 30psi
    atribut:
    • Wheel Type: Pneumatic Rubber
    • Tyre Material: Rubber
    • Wheel Material: Pressed Steel
  13. Neogen Clean Trace Allergen Test Swab
    Mulai

    Rp12.999.900

    Neogen Clean Trace Allergen Test Swab
    Deskripsi:
    - Detects as little as 3 µg of protein on surfaces and in hard to reach areas.- Provides a tool to help assess and improve hygienic performance.- Visual reading of a color change indicates the level of cleanliness.- Real time results allow immediate corrective action.- Validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat.3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is a rapid, simple, and reliable solution to monitor the presence of allergens on surfaces to effectively manage cleaning.It is a fast and easy way to check whether cleaning has been carried out to a satisfactory standard by means of protein detection. In order to use the ALLTEC60 swabs, you will need a heat block calibrated to 55C +/- 1C with wells that can support 24mm x 1.5mm tubes. Best practice for calibration is to use a partial immersion thermometer or digital thermocouple thermometer, not a total immersion thermometer. By comparing the color of the swab and solution against the label, the user can easily interpret the results for the presence of allergens. 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat. Refrigeration is not required since this can be stored at room temperature (25°C or 77°F). This easy-to-use device requires minimal training. Not intended for consumer use.With the unique swab-click-read format and easy-to-read color change technology, this simple method of checking for removal of protein residues after cleaning is very easy to use and implement in a busy production environment. The results are semi-quantitative with four possible color interpretations. The faster the test turns purple and the stronger the color change the higher the level of contamination on a surface.With the 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60, monitoring allergens on surfaces and in hard to reach areas is simple with results in 15 minutes or less. Quick detection and confirmation allows immediate corrective action to take place. A visual reading of a color change indicates the level of cleanliness by detecting as little as 3µg of allergen on surfaces and in solution. No instrumentation is required to interpret the sample results. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, its ease of use, reliable detection and fast, visible results can help in teaching staff the importance of cleaning.
    atribut:
    • Manufacturing Segment: Environmental Monitoring, Packaging & Storage Testing, Ready-to-eat
    • Protein Threshold (µg): 3
    • Test Type: Surface Hygiene
    • Storage Temperature (°C): 2-25
    • Test Time (minute): 15
  14. TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Mulai

    Rp6.599.900

    TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  15. BRIGHT Car Tyre Changer
    Mulai

    Rp50.999.900

    BRIGHT Car Tyre Changer
    atribut:
    • Outside clamp (mm): 279-610 (11-24inch)
    • Inside Clamp (mm): 330-660 (13-26inch)
    • Tire Width (mm): 76-356 (3-14inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Dimensions (mm): 1200x920x1050
    • Maximum Wheel Diameter (mm): 1250
    • Net/Gross Weight (kg): 239/269
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
    • Power Supply (V): 220/380
  16. ASPIRA Motorcycle Tyre Front Tubeless Sportivo (Ban Luar Motor)
    Mulai

    Rp199.900

    ASPIRA Motorcycle Tyre Front Tubeless Sportivo (Ban Luar Motor)
    Deskripsi:
    Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang unt
  17. FDR Tire Motorcycle Tyre Outer (Ban Luar Motor)
    Mulai

    Rp219.900

    FDR Tire Motorcycle Tyre Outer (Ban Luar Motor)
    Deskripsi:
    Ban motor dengan karakter tajam dan tegas dirancang untuk gaya mengemudi yang lincah.
Daftar Harga tire Terbaru October 2026
Giuliano Tire Changer (Mesin Pengganti Ban)Rp54.999.900
Genius (Auto) Tire Changer Machine (Mesin Pengganti Ban)Rp28.999.900
KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)Rp9.900
TEKIRO Tire Changer (Mesin Pengganti Ban)Rp22.999.900
Wipro Tire Changer (Mesin Pengganti Ban)Rp24.999.900
Wipro Tire Lever (Alat Buka Ban)Rp709.900
GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)Rp15.999.900
KRISBOW Tire Changer Machine (Mesin Pengganti Ban)Rp19.999.900
BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)Rp25.999.900
BRIGHT Truck Tire Changer (Mesin Pengganti Ban)Rp119.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait