Beli tip top di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TIPTOP Battery Screwdriver
    Mulai

    Rp139.900

    TIPTOP Battery Screwdriver
    atribut:
    • Speed No Load (rpm): 250
    • Battery: 4x AA, 1.5V
  2. TIPTOP Cordless Screwdriver
    Mulai

    Rp229.900

    TIPTOP Cordless Screwdriver
    atribut:
    • Battery Voltage (V): 4
    • Maximum Torque (N m): 2.5
    • No Load Speed (rpm): 250
  3. Nippon Pneumatic Industrial (NPK) Air Angle Grinders
    Mulai

    Rp14.999.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinders
    Deskripsi:
    -Suitable for flat surface polishing.-For Grinding of metals.
    atribut:
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Air Consumption (m³/minute): 1.20
    • No-load Speed (minute): Power 5500
    • Purpose of Use: For Grinding of metals.
    • Total Length (mm): 276
  4. Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    Mulai

    Rp8.599.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    Deskripsi:
    -Only 1kg and lightweight but high output.-Spindle lock adoption makes it easy to change whetstone.-One-touch type whetstone can be worn.-For metal grinding, rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Air consumption: 0.5
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 192mm
    • No. Load Speed: 13600min -1 power
    • Purpose of Use: For metal grinding, rust removal.
  5. TIPTOP Cordless Drill with Multi Tools
    Mulai

    Rp729.900

    TIPTOP Cordless Drill with Multi Tools
    atribut:
    • Battery Capacity (mAh): 1500
    • Torque Setting: 18 + Drilling
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 28
    • No Load Speed (rpm): 0-400/0-1400
  6. REMA TIP TOP SC 2000 Black Cement
    Mulai

    Rp939.900

    REMA TIP TOP SC 2000 Black Cement
    Deskripsi:
    Highly Versatile Cold Vulcanizing Adhesive
    atribut:
    • Size (kg): 1
  7. Flexigo Fisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  8. Nippon Pneumatic Industrial (NPK) Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp7.899.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    -Suitable for flat surface polishing.-For polishing of metals.
    atribut:
    • Exhaust: Lateral
  9. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.099.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  10. TIPTOP Mini Combination (Simultaneous Repair Material Inside And Outside)
    Mulai

    Rp1.199.900

    TIPTOP Mini Combination (Simultaneous Repair Material Inside And Outside)
    Deskripsi:
    Since the inside and outside are repaired at the same time, workability is good and safety is excellent. Since the stem part and patch are manufactured in an integrated manner, the stem part and patch surface are hard to cut, making it a durable and highly safe repair material.For radial bias tires
    atribut:
    • Suitable For: Passenger cars / trucks
    • Included Accessories: With pilot
    • Nail Hole (mm): MAX 6
    • Patch diameter (Φmm): 40
    • Shank Diameter (mm): 6
  11. Fisher Nylon Plug S-Plug (Plug Nilon)
    Mulai

    Rp179.900

    Fisher Nylon Plug S-Plug (Plug Nilon)
    atribut:
    • Material: Polyamide resin PA6 (Nylon 6)
    • Applicable screws: Wood screws, tapping screws
    • Specification: Box
  12. Nippon Pneumatic Industrial (NPK) Air Angle Grinders
    Mulai

    Rp10.999.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinders
    Deskripsi:
    -Suitable for flat surface polishing.-For Grinding of metals.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • No. Load Speed: 7600min -1 power
  13. TIPTOP Cordless Polisher
    Mulai

    Rp839.900

    TIPTOP Cordless Polisher
    atribut:
    • Speed (rpm): 0-3000
    • Battery Capacity (mAh): 1500
  14. monotaro Patch For Radial Tire (For Inner Surface Repair)
    Mulai

    Rp279.900

    monotaro Patch For Radial Tire (For Inner Surface Repair)
    Deskripsi:
    It is a patch for repairing the inner surface of a radial tire of a passenger car. Repair the punctured tire from the inside.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimensions (phi mm): 55 x 75
    • Compatible: A passenger car
    • Number of Tire Ply: 1
  15. BLACK+DECKER Cordless Drill Reviva
    Mulai

    Rp819.900

    BLACK+DECKER Cordless Drill Reviva
    Deskripsi:
    The housing of the BLACK+DECKER reviva drill driver REVDD12C is made from 50% recycled single-use plastic and consists of the robust, durable copolyester material Tritan Renew. The recycled amount of single-use plastic corresponds to the equivalent of 8 single-use plastic bottles. The drill driver is suitable for drilling in wood, metal and plastic and for all common screwing applications. (Assuming that a 0.5l disposable plastic bottle weighs 10.3g on average.)
    atribut:
    • Battery Capacity (AH): 1.5
    • Battery Voltage (V): 12
  16. Fischer Nylon Anchor Type SX with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Fischer Nylon Anchor Type SX with Screw
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  17. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  18. Chicago Pneumatic Air-Powered Angle Grinder
    Mulai

    Rp7.399.900

    Chicago Pneumatic Air-Powered Angle Grinder
    Deskripsi:
    The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Kickback Clutch Type: None
    • Anti-Restart Technology: No
    • Anti-Vibration Technology: No
    • Dust Management: Dust Guard
    • Grinder Orientation: Angle
    • Grip Style: Barrel Grip
    • Head Type: Flathead
    • Kit Contents: (1) Bare Tool
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Switch Type: Lever
Daftar Harga tip top Terbaru March 2026
TIPTOP Battery ScrewdriverRp139.900
TIPTOP Cordless ScrewdriverRp229.900
Nippon Pneumatic Industrial (NPK) Air Angle GrindersRp14.999.900
Nippon Pneumatic Industrial (NPK) Air Angle GrinderRp8.599.900
TIPTOP Cordless Drill with Multi ToolsRp729.900
REMA TIP TOP SC 2000 Black CementRp939.900
Flexigo FisherRp10.900
TOP Electric Screwdriver SocketRp82.900
ORIS Fisher + SekrupRp12.900
Nippon Pneumatic Industrial (NPK) Air Angle Grinder (Mesin Gerinda Tangan)Rp7.899.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)