Beli timer theben di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Theben Analog Time Switch
    Mulai

    Rp539.900

    Theben Analog Time Switch
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  2. Theben Electronic Timer
    Mulai

    Rp4.499.900

    Theben Electronic Timer
    Deskripsi:
    An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.
    atribut:
    • UNSPSC: 39121523
    • Amps (A): 10
    • Backup Device: Lithium Battery
    • Backup Time (yr): 10
    • Color: Gray
    • Depth (inch): 2 3/4
    • Display Height (inch): 3/4
    • Enclosure: Plastic
    • Height (inch): 3 1/2
    • Mounting: DIN Rail
    • NEMA Rating: 1
  3. Fort Time Switch Analog
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Fort Time Switch Analog
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  4. OMRON Timer Digital
    Mulai

    Rp1.399.900

    OMRON Timer Digital
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  5. OMRON Solid-State Timer
    Mulai

    Rp789.900

    OMRON Solid-State Timer
    atribut:
    • Adjustable Time: 0.05s to 300h
  6. DV Timer Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

    DV Timer Socket
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  7. TACHEN TEE 304/LW S40s TAC
    Mulai

    Rp49.900

    TACHEN TEE 304/LW S40s TAC
    atribut:
    • Material: 304/LW
  8. Broco Stop Kontak 5-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Broco Stop Kontak 5-Gang (Power Socket/Power Outlet)
    Deskripsi:
    Model: Dikaitkan ditembok (tidak bisa dipantek ke tembok) / luar tembok / di letakkan lantai / mejaWarna: PutihTipe: 15350-55CP, 5 lubang, ada penutup lubang s/knya (child protection) terdaftar: SNI, ISO9001, LMK
    atribut:
    • Color: White
    • Type: 15350-55CP
    • Number of Hole: 5
  9. EWIG Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp12.900

  10. STANLEY VDE Pliers
    Mulai

    Rp829.900

    STANLEY VDE Pliers
    atribut:
    • Content: Pliers (84-001, 84-003 & 84-007)
  11. OMRON Solid State Timer H3cr-A
    Mulai

    Rp909.900

    OMRON Solid State Timer H3cr-A
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  12. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  13. Phoenix Contact Limit Value Switches
    Mulai

    Rp4.499.900

    Phoenix Contact Limit Value Switches
    Deskripsi:
    Universally configurable temperature limit value switch with two transistor outputs for the connection of 2, 3, and 4-conductor resistance thermometers and thermocouples. Configurable via DIP switch or software, screw connection technology
    atribut:
    • Storage/Transport Ambient Temperature (°C): -40 to 85
  14. Broco Stop Kontak 4-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

  15. Scotch Vinyl Tape 33+
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Scotch Vinyl Tape 33+
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  16. Riken FCMB Galvanized Fitting Reducing Tee
    79%
    Mulai

    Rp26.900

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
  17. Taffhome Kotak Tisu
    Rating:
    98% of 100
    (8)
    Mulai

    Rp13.900

    Taffhome Kotak Tisu
    Deskripsi:
    Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
  18. Broco Stop Kontak 3-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp42.900

    Broco Stop Kontak 3-Gang (Power Socket/Power Outlet)
    Deskripsi:
    Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)
    atribut:
    • Power (A/V): 10-250
Daftar Harga timer theben Terbaru March 2026
Theben Analog Time SwitchRp539.900
Theben Electronic TimerRp4.499.900
Fort Time Switch AnalogRp189.900
OMRON Timer DigitalRp1.399.900
OMRON Solid-State TimerRp789.900
DV Timer SocketRp70.900
TACHEN TEE 304/LW S40s TACRp49.900
Broco Stop Kontak 5-Gang (Power Socket/Power Outlet)Rp65.900
EWIG Terminal Block (Terminal Panel Listrik)Rp12.900
STANLEY VDE PliersRp829.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)