Beli timer relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- INTERMATIC Plug-In TimerDeskripsi:Plug-In Timers plug into an outlet to control desk and floor lamps.
- Fort Stop Kontak DIN-Rail (Colokan)atribut:
- Socket: 2P+N & 2P
- Voltage (V): 250
- OMRON Front Connecting Socket (Soket Relai)Deskripsi:Accessories for Connectable Timer H5CX-L8, Front Connecting Socketatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: P2CF (surface connection)
- Type: round socket
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Deskripsi:Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisienatribut:
- Frequency (Hz): 50/60
- ON/OFF Operation: 16 On dan 16 Off
- Displays: LCD
- Minimum Programming Time (minute): 1
- Minimum Programming Time (hour): 168
- Current (A): 16
- Dimensions (mm): 36 x 87 x 66 mm
- Humidity of Use: 35-85% RH
- Lagging Load (A/V): 10 / 240 AC
- Lamp Load (W): 2000
- Load Capacity: Resistif, 25(16) A / 240 V AC
- Material: Plastik
- Power (W): 200
- Power Consumption (V/A): 4.5 MAX
- Switch Contact: 1 Buah
- Temperature of Use (°C): -10 -/+40
- Total Programming: 16 ON + 16 OFF
- Voltage (V): 220
- Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)atribut:
- Number of Plugs: 1
- RS PRO RS Pro timer relay multi operationatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- LARKIN TimerDeskripsi:Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiringatribut:
- Frequency (Hz): 50/60
- DV Timer Socket (Stop Kontak Timer)Deskripsi:Time Switch & Timer. High Quality Material.atribut:
- IP Rating: IP20
- OMRON Solid State/Timer H3YNatribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ± 2% or less (at maximum scale time)
- Influence of Voltage: ± 2% or less (at maximum scale time)
- Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
- Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
- Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
- Protection Class: IP40
- Return Voltage: 10% or less of power supply voltage
- Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
- Static Resistance (kV): 4 (malfunction), 8 (destruction)
- Storage Temperature (°C): -25~+65 (no freezing)
- Timer Function: Multifunctional
- Type: Multi Timer
- Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
- Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
- CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)Deskripsi:Cheetah ADV Nyx Rust adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.atribut:
- Material Sol Luar: Double PU
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
- Warna: Rust
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)atribut:
- With or Without Finger Protection: Included
- Suitable Model: [Timer] H3CR-A8 □, H3CR-F8 □, H3CR-G8 □, H3CR-H8 □, [Counter] H7CZ-L8 □, H7CN (8 pins), [Temperature controller] E5CS (8 pins)
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Type: Round socket
- Number of Pins: 8
- Number of Poles: 8
- Shape: P2CF (surface connection)
- Withstand Voltage (V/minute): Between terminals: AC2000
- SIEMENS Timer Relay On DelayDeskripsi:Timing relay, 4 time ranges, 0.05 s....240 s 90...240 V AC/DC, 2-wire screw terminalatribut:
- Control Supply Voltage Frequency (Hz): 50-60
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Fort Socket Relay (Soket Dudukan)atribut:
- Simmilar to: P Type
Daftar Harga timer relay Terbaru October 2026
| Fort Timer Rel DIN-Rail (Relai Waktu) | Rp139.900 |
| Autonics Timer | Rp119.900 |
| INTERMATIC Plug-In Timer | Rp439.900 |
| Fort Stop Kontak DIN-Rail (Colokan) | Rp46.900 |
| OMRON Front Connecting Socket (Soket Relai) | Rp109.900 |
| Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital) | Rp61.900 |
| Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis) | Rp67.900 |
| RS PRO RS Pro timer relay multi operation | Rp2.199.900 |
| LARKIN Timer | Rp289.900 |
| DV Timer Socket (Stop Kontak Timer) | Rp85.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6zP107653251-1.jpg)


/p8P103843908-1.jpg)
/P102127148-1.jpg)
/joP107922708-1.jpg)
/cvP102277463-2.jpg)


/n9P105169837-6.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/CHEETAH%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20(Sepatu%20Proyek)/8nP109092311-2.jpg)
/8gP105436304-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)
/04P102366004-2.jpg)

/5xP104050213-138.jpg)

/P103145091-3.jpg)
/poP103845924-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)