Beli timer listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INTERMATIC Wall Switch Timer
    Mulai

    Rp659.900

    INTERMATIC Wall Switch Timer
    atribut:
    • UNSPSC: 39121523
  2. Schneider Electric Zelio Timer Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  3. Uticon Stop Kontak Tanpa Kabel + Saklar Terpisah (Power Socket/Power Outlet)
    Mulai

    Rp109.900

    Uticon Stop Kontak Tanpa Kabel + Saklar Terpisah (Power Socket/Power Outlet)
    Deskripsi:
    Stop Kontak Arde Saklar tersendiri dengan beberapa Soket dan dilengkapi dengan panel instalasi kabel dan pengaman soket (tidak termasuk kabel)
  4. Kenmaster Stop Kontak Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    Kenmaster Stop Kontak Timer
    atribut:
    • Number of Plugs: 1
  5. Theben Electronic Timer
    Mulai

    Rp4.799.900

    Theben Electronic Timer
    Deskripsi:
    An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.
    atribut:
    • UNSPSC: 39121523
    • Amps (A): 10
    • Backup Device: Lithium Battery
    • Backup Time (yr): 10
    • Color: Gray
    • Depth (inch): 2 3/4
    • Display Height (inch): 3/4
    • Enclosure: Plastic
    • Height (inch): 3 1/2
    • Mounting: DIN Rail
    • NEMA Rating: 1
  6. MASKO Timer Analog Switch Panel
    Mulai

    Rp419.900

    MASKO Timer Analog Switch Panel
    atribut:
    • Insulation Resistance (MΩ): ≥ 100
    • Coil Voltage (V): 110, 230 (AC)
    • Contact Resistance (miliΩ): ≤ 50
    • Operating Temperature (°С): -40 - +55
    • Range Timer (hour): 24
  7. Theben Analog Time Switch
    Mulai

    Rp539.900

    Theben Analog Time Switch
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  8. OMRON Timer Digital
    Mulai

    Rp1.399.900

    OMRON Timer Digital
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  9. DV Timer Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  10. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp90.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
  11. Panasonic Surface &amp; DIN Rail Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Panasonic Surface & DIN Rail Mount
    Deskripsi:
    NO Battery, 1a contact AC motor, 50 Hz
    atribut:
    • Operating Voltage (V): 220-240 AC
    • Applicable Installation: Indoor use
    • Shortest Switching Time (minute): 15
  12. Fort Time Switch Analog
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Fort Time Switch Analog
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  13. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp51.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  14. Uticon Stop Kontak Arde (Power Socket Grounded)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp8.900

    Uticon Stop Kontak Arde (Power Socket Grounded)
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  15. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  16. OMRON Solid State Timer H3cr-A
    Mulai

    Rp919.900

    OMRON Solid State Timer H3cr-A
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  17. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.000

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
Daftar Harga timer listrik Terbaru May 2026
INTERMATIC Wall Switch TimerRp659.900
Schneider Electric Zelio Timer RelaysRp55.900
Uticon Stop Kontak Tanpa Kabel + Saklar Terpisah (Power Socket/Power Outlet)Rp109.900
Kenmaster Stop Kontak TimerRp55.900
Theben Electronic TimerRp4.799.900
MASKO Timer Analog Switch PanelRp419.900
Theben Analog Time SwitchRp539.900
OMRON Timer DigitalRp1.399.900
DV Timer SocketRp85.900
Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Rp90.900

Data diperbarui pada 30/05/2026 (Harga belum termasuk PPN)