Beli timer delay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Solid State Timer H3cr-A
    Mulai

    Rp909.900

    OMRON Solid State Timer H3cr-A
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  2. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  3. OMRON Power Off Delay Timer H3DT-H
    Mulai

    Rp2.999.900

    OMRON Power Off Delay Timer H3DT-H
    atribut:
    • Depth (mm): 100
    • Time (s): 1 to 120
    • Timing Range: Second
    • Width (mm): 90
    • Series: H3DT-H
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Contact Configuration: SPDT
    • Maximum Current (A) : 5
    • Maximum Voltage (V) : AC250, DC30
    • Number of Contacts: 2
    • Operation Method: Power off delay
    • Power Supply: Outside
    • Terminal Type: Screw
    • Timer Function: Single
    • Type of Sign: DIN rail
  4. OMRON Timer H3CR-A Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer H3CR-A Type
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  5. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  6. Schneider Electric EasyPact TVS Thermal Overload Relay
    Mulai

    Rp289.900

    Schneider Electric EasyPact TVS Thermal Overload Relay
    atribut:
    • Range: EasyPact
    • Device Short Name: LRE
    • Product or Component Type: Differential thermal overload relay
  7. OMRON Solid State Timer
    Mulai

    Rp259.900

    OMRON Solid State Timer
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  8. OMRON Timer H3CR-H Type
    Mulai

    Rp1.599.900

    OMRON Timer H3CR-H Type
    Deskripsi:
    Improved resistance to waveform distortion of power supply.
    atribut:
    • Family Type: H3CR-H
    • Contact Specifications: DPDT
    • Installation Type: Socket
    • Number Of Pin Contact: 8
    • Operating Mode: OFF Delay (Power)
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Terminal: Plug-in
  9. Autonics Temperature Controllers Modular Type TM Series
    Mulai

    Rp2.499.900

    Autonics Temperature Controllers Modular Type TM Series
    Deskripsi:
    The TM series modular type PID temperature controllers are capable of controlling up to 4 channels (TM4) or 2 channels (TM2) simultaneously. Using the expansion connectors, the TM series can be easily expanded to control up to 124/62 channels (TM4/TM2) without additional wiring for power or communication. The temperature controllers feature high-speed sampling cycles (TM4: 100 ms / TM2: 50 ms), RS485 communication support, and simultaneous heating and cooling control. Parameter configuration and status monitoring via PC is easy with the included DAQMaster software.
  10. OMRON Solid State Timer H3CR-A series
    Mulai

    Rp799.900

    OMRON Solid State Timer H3CR-A series
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
  11. OMRON Control Relay MY4N-D2 DC24 S
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  12. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  13. OMRON Solid State Timer H3cr-F
    Mulai

    Rp1.999.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  14. OMRON Solid-State Timer
    Mulai

    Rp789.900

    OMRON Solid-State Timer
    atribut:
    • Adjustable Time: 0.05s to 300h
  15. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
  16. OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Mulai

    Rp30.900

    OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  17. OMRON Mini Power Relay MY2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
Daftar Harga timer delay Terbaru March 2026
OMRON Solid State Timer H3cr-ARp909.900
OMRON Mini Power Relay MY4Rp239.900
OMRON Power Off Delay Timer H3DT-HRp2.999.900
OMRON Timer H3CR-A TypeRp699.900
OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Rp64.900
OMRON Relay MY SeriesRp58.900
Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)Rp69.900
Schneider Electric EasyPact TVS Thermal Overload RelayRp289.900
OMRON Solid State TimerRp259.900
OMRON Timer H3CR-H TypeRp1.599.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)