Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Depth (mm) | 92 |
|---|---|
| Length (mm) | 89 |
| Maximum Current (A) | 8 |
| Maximum Operating Temperature (°C) | 60 |
| Maximum Voltage (V) | 230 |
| Minimum Operating Temperature (°C) | -20 |
| Minimum Voltage (V) | 12 |
| Mounting Type | DIN Rail |
| Number of Timer Functions | Multi Function |
| Supply Voltage (V) | 12 - 230 AC/DC |
| Terminal Type | Screw |
| Time Delay (ms) | 100 |
| Time Increment | Hours, Seconds |
| Time Range | 0.1s to 100h |
| Width (mm) | 17.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Multi-function Timer Relay
The RS PRO multi-function timer relay is a compact digital equipment with high precision and accuracy to suit a wide variety of applications. It performs the function of providing supply initiated On delay, supply initiated interval, supply initiated symmetrical Off/On flasher, switch initiated On delay, switch initiated Off delay, switch initiated interval (Trailing) and switch initiated interval (leading) in the range between 0.1 seconds to 100 hours. This can be installed into new and existing applications without much hassle.
Applications
Textiles
Chemical industry
Mining
Irrigation
Raw material handling
Food and beverages
Industrial process control
Certifications
UL approved
cULus approved
IEC 61812
CE certified
C-tick certified
EN 61000-6-2
EN 61000-4-3
EN 61000-6-4
IEC 60947-1
IEC 60664
;
The RS PRO multi-function timer relay is a compact digital equipment with high precision and accuracy to suit a wide variety of applications. It performs the function of providing supply initiated On delay, supply initiated interval, supply initiated symmetrical Off/On flasher, switch initiated On delay, switch initiated Off delay, switch initiated interval (Trailing) and switch initiated interval (leading) in the range between 0.1 seconds to 100 hours. This can be installed into new and existing applications without much hassle.
Applications
Textiles
Chemical industry
Mining
Irrigation
Raw material handling
Food and beverages
Industrial process control
Certifications
UL approved
cULus approved
IEC 61812
CE certified
C-tick certified
EN 61000-6-2
EN 61000-4-3
EN 61000-6-4
IEC 60947-1
IEC 60664
;
Feature
Features and BenefitsThe supply voltage rating ranging from 12VAC to 230VAC and 12VDC to 230VDC
1C/O SPDT contact configuration with relay output 8A
7 selectable time ranges between 0.1seconds to 100hours like 0.1second to 1second, 1second to 10seconds, 0.1minutes to 1minute, 1minute to 10minutes, 0.1hours to 1hour, 1hour to 10hours, 10hours to 100hours
3 Switch initiated functions are re-trigger able
Fine adjustment of selected time range
LED warning indication if the function is changed whilst powered
Switch initiated functions ideal for used in watchdog circuits
Green LED indication for supply and timing status
Red LED indication for relay status
Width is 17.5mm
Din rail mounting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
