Beli timer autonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Analog Timers ATN SeriesDeskripsi:The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)atribut:
- Helix Angle: standard
- Geometry of Drill Flank: Congestion
- Material: High speed high speed steel HSS
- Joyko Timer Digital (Pewaktu Digital)Deskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)Deskripsi:Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.atribut:
- Thickness (micron): 150
- Color: Yellow Soft
- Width (mm): 24
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- Fort Stop Kontak DIN-Rail (Colokan)atribut:
- Socket: 2P+N & 2P
- Voltage (V): 250
- Hager Analogue Time Switch (Timer Analog)Deskripsi:Electromechanical time switches 1 channel for daily or weekly programming. To control lighting, heating, household appliances, shop windows etc... To improve comfort and save energy. Applications Domestic and commercial premises. DIN rail mounting. Technical data -Programming by captive segments -Manual override: On 1 module devices: -automatic -permanent ON On 3 and 5 module devices: -Automatic -Permanent ON -Permanent OFF Minimum switching time: - 15 min for daily versions - 2 hours for weekly versions - 15 min and 2 hours on the daily + weekly version Connection capacity: 1 to 4mm2 Complies with EN 60 730.atribut:
- Electrical Durability At Nominal Load in AC1 In Operating Cycles: 50000
- Frequency (Hz): 50-60
- Installation Mode: For Mounting On DIN Rail
- Max. Power (A): 3 (cos phi 0.6)
- Number of Channel: 1
- Number of Function Channel: 1
- Operating Temperature (°C): -10-+50
- Power Consumption Operation (W): 0.5
- Power Loss (W): 1 (at Full Load)
- Rated Operational Voltage Ue (V): 230-240
- Type of Connection: With Screw Terminals
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- monotaro.id Busa Ati Spon (EVA Foam)atribut:
- Color: White
- Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Deskripsi:Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisienatribut:
- Frequency (Hz): 50/60
- ON/OFF Operation: 16 On dan 16 Off
- Displays: LCD
- Minimum Programming Time (minute): 1
- Minimum Programming Time (hour): 168
- Current (A): 16
- Dimensions (mm): 36 x 87 x 66 mm
- Humidity of Use: 35-85% RH
- Lagging Load (A/V): 10 / 240 AC
- Lamp Load (W): 2000
- Load Capacity: Resistif, 25(16) A / 240 V AC
- Material: Plastik
- Power (W): 200
- Power Consumption (V/A): 4.5 MAX
- Switch Contact: 1 Buah
- Temperature of Use (°C): -10 -/+40
- Total Programming: 16 ON + 16 OFF
- Voltage (V): 220
- Masada Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:-Hydraulic jack that is widely used for machinery, construction, civil engineering, automobiles, etc.-Handle
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- LARKIN TimerDeskripsi:Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiringatribut:
- Frequency (Hz): 50/60
- MILWAUKEE LED High Performance Area Light Bare Unit (Lampu kerja)atribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- IP Rating: 54
- Lumens: 4000 (high)/2000 (med)/1200 (low)
- Runtime (hour): 3 (high)/6 (med)/12 (low) (5.0Ah)
- Voltage (V): 18
Daftar Harga timer autonic Terbaru October 2026
| Autonics Timer | Rp119.900 |
| Autonics Analog Timers ATN Series | Rp309.900 |
| OMRON Solid State Timer H3cr-A (Pewaktu) | Rp1.299.900 |
| Fort Timer Rel DIN-Rail (Relai Waktu) | Rp139.900 |
| NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus) | Rp319.900 |
| dretec Digital Timer | Rp179.900 |
| Joyko Timer Digital (Pewaktu Digital) | Rp35.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
| monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas) | Rp5.900 |
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/hcP105954624-4.jpg)
/6zP107653251-1.jpg)
/P102408179-1.jpg)

/ngP108049844-1.jpg)
/hmP102121634-5.jpg)
/q2P108166938-14.jpg)
/hmP108909634-1.jpg)
/p8P103843908-1.jpg)
/7jP103455271-1.jpg)
/6xP105638249-3.jpg)
/deP107639482-1.jpg)
/P103075905-1.jpg)
/joP107922708-1.jpg)
/P102742541-1.jpg)
/lqP102413782-6.jpg)

/raP111129982-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)