Beli timbangan laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOJIKYO Timbangan Lab Akurasi Tinggiatribut:
- Type: Skala Lab Akurasi Tinggi
- Keyboard: 5 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Power Source: A/C power atau Standard Battery
- SOJIKYO Digital Precision ScaleDeskripsi:Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gratribut:
- Display: Super Bright Green LED
- Material: Stainless Steel
- Power (V): Rechargeable Battery or AC 220
- Accuracy (g): 0.01
- Keyboard: Tare, Count, Unit
- Complete With: Stabilizer Shield & 500g Calibration Weight
- Platter: Round Thick Stainless Steel
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- Vibra Timbangan Analytical (HT Series)atribut:
- Readability (d): 0.0001
- Verification Intervals (g): 1
- Accuravacy Class: I
- Repeatability (m): 0.1
- Linearity (m): ± 0.3
- Pan Diameter Size (mm): 80
- Stabilization Time (s): 3
- Vibra Standard Precision Balance AB SeriesDeskripsi:- Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB satribut:
- Measuring System: Turning-Fork Frequency Sensing
- Tare: Full Weighing Range
- Display: LCD with Backlit
- Calibration: External
- SOJIKYO Timbangan ACSDeskripsi:Timbangan ACS 30 ECO adalah timbangan ekonomis yang memiliki fungsi tambahan hitung harga/price computing. Sangat umum dipakai untuk toko - toko retail, laundry, maupun industri kecil lainnya.atribut:
- Load Capacity (kg): 60
- Material: Stainless Steel
- Power: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
- Accuracy (g): 5
- Keyboard: 24 kunci dengan 6 memori harga satuan yang telah ditentukan sebelumnya
- Platter Size (cm): 46x34
- Type: Skala Komputasi Harga Elektronik
- Unit Measuring: Kg
- OHAUS Precision BalanceDeskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- OHAUS Digital Precision Scale (Jangka Sorong)Deskripsi:Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- Digi Timbangan DigitalDeskripsi:The DIGI SM 100 series digital scales are digital scales with a label printing function that are very appropriate for use in environments that require tool durability. These scales offer high efficiency at very attractive prices. Digital scales are the most widely used in the retail and supermarket world.atribut:
- Number of Preset Keys: 40
- Display Resolution: 1/3000 (Dual Range)
- Paper Width (mm): Max. 60
- Label Size (mm): 60x220
- Memory Capacity : 1M (Standard) 2M (Option)
- Operating Temperature (°C): -10 to 40
- Power Source (V): 220
- Speed (mm/s): 80 (label), 105 (receipt)
- DINI ARGEO Laboratory Precision ScaleDeskripsi:IP65 high precision scales, suitable for laboratory and industrial use. The completely stainaless steel structure makes this scale suitable for the environments with strict hygiene requirements.
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- OHAUS Digital Precision ScaleDeskripsi:Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Power Source: 6xAA size batteries or Optional AC/DC 9volt/100mA adapter
- OHAUS Pioneer (PX) External CalibrationDeskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
- ACIS Timbangan Hitung Digital Seri APDeskripsi:Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Pan Size (LxW) (mm): 210x250
- KRISBOW Analog Platform ScaleDeskripsi:- High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
Daftar Harga timbangan laboratorium Terbaru January 2026
| SOJIKYO Timbangan Lab Akurasi Tinggi | Rp1.399.900 |
| SOJIKYO Digital Precision Scale | Rp1.599.900 |
| ACIS Digital Scale | Rp1.499.900 |
| Vibra Timbangan Analytical (HT Series) | Rp50.999.900 |
| Digi Timbangan Digital DS Series | Rp9.599.900 |
| Vibra Standard Precision Balance AB Series | Rp14.999.900 |
| SOJIKYO Timbangan ACS | Rp859.900 |
| Vibra Timbangan Analytical (ALE Series) | Rp20.999.900 |
| OHAUS Precision Balance | Rp6.699.900 |
| OHAUS Digital Precision Scale (Jangka Sorong) | Rp8.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/5sP105732208-1.jpg)



/2nP105732095-1.jpg)

/lxP106506789-1.jpg)







%20External%20Calibration/ehP106506521-1.jpg)