Beli tig welding rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD TIG Welding RodDeskripsi:ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.atribut:
- Process: TIG Welding (GTAW)
- HOBART Aluminum TIG Welding RodDeskripsi:ER4043 TIG welding rods have a higher tensile strength than ER5356 TIG welding rods. They are most commonly used for welding 6000 series aluminum alloys and are heat-treatable.atribut:
- UNSPSC: 23171512
- AWS Classification: ER4043
- Compatible Shielding Gas (%): 100 Argon; Argon with up to 50 Helium
- Container Type: Box
- Elongation (As Welded): Not Specified
- Elongation (Minimum Required): Not Rated
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Down; Vertical-Up
- Material: Aluminium
- Process: TIG Welding (GTAW)
- Rod Length (in): 36
- Series: ER4043
- Standards: AWS A5.10
- Tensile Strength (As Welded) (ksi): 29
- Tensile Strength (Minimum Required) (ksi): 29
- Weight (lbs): 10
- Welding Current Designation: AC
- Yield Strength (As Welded): Not Specified
- Yield Strength (Minimum Required): Not Rated
- Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- WESTWARD MIG Welding WireDeskripsi:These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.atribut:
- UNSPSC: 23171510
- Nikkei Aluminium Aluminium SMAWatribut:
- AWS: E4043
- KOBELCO Kawat Las 6010 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E6010
- Length (mm): 350
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- HOBART Aluminum MIG Welding WireDeskripsi:ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.atribut:
- UNSPSC: 23171510
- AWS Classification: ER4043
- Arbor Hole Diameter: 5/8
- Compatible Shielding Gas (%): 100 Argon
- Elongation (As Welded): Not Specified
- Elongation (Minimum Required): Not Rated
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
- Manufacturer Part Number: S163208-G18
- Process: MIG Welding (GMAW)
- Series: ER4043
- Shielding Type: Gas-Shielded
- Spool Diameter (in): 4
- Spool Type: Plastic Spool
- Spool Width: 1-1/2
- Standards: AWS A5.10
- Tensile Strength (As Welded) (ksi): 29
- Tensile Strength (Minimum Required) (ksi): 29
- Weight (lbs): 1
- Welding Current Designation: DCEP
- Wire Diameter (inch): 0.035
- Wire Type: Solid
- Yield Strength (As Welded): Not Specified
- Yield Strength (Minimum Required): Not Rated
Daftar Harga tig welding rod Terbaru March 2026
| WESTWARD TIG Welding Rod | Rp429.900 |
| Nichia Welding Electrode Copper Alloy SMAW | Rp1.199.900 |
| HOBART Aluminum TIG Welding Rod | Rp4.499.900 |
| KOBELCO Welding Rod TG Series | Rp439.900 |
| Nichia Welding Electrode Copper Alloy TIG | Rp3.399.900 |
| Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing) | Rp1.999.900 |
| STAHLWERK Tig Rod | Rp349.900 |
| LINCOLN ELECTRIC Kawat Las TIG/GTAW | Rp519.900 |
| WESTWARD MIG Welding Wire | Rp419.900 |
| Nikkei Aluminium Aluminium SMAW | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/WESTWARD%20TIG%20Welding%20Rod/o1P107766865-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/HOBART%20Aluminum%20TIG%20Welding%20Rod/l1P109489757-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/KOBELCO%20Welding%20Rod%20TG%20Series/gaP106659586-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hard%20Surfacing%20(TIG)%20(Kawat%20Las%20Hard%20Surfacing)/5pP103236205-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/STAHLWERK%20Tig%20Rod/2yP106925106-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Kawat%20Las%20TIG%2FGTAW/gvP103751607-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/WESTWARD%20MIG%20Welding%20Wire/53P107743183-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%206010%20Series/P102928008-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Weldmax%20Stainless%20Steel%20TIG%20Wire/7bP106653263-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/HOBART%20Aluminum%20MIG%20Welding%20Wire/jrP109489711-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Weldmax%20Stainless%20Steel%20MIG%20Wire/iwP106777680-1.webp)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Nikel/Nichia%20Welding%20Electrode%20Nickle%20Alloy%20TIG/8eP103236302-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/Nichia%20Welding%20Electrode%20Cast%20Iron/7zP103236287-6.jpg)