Beli tig welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LINCOLN ELECTRIC TIG Welder (Mesin Las)
    Mulai

    Rp10.999.900

    LINCOLN ELECTRIC TIG Welder (Mesin Las)
    Deskripsi:
    The Lincoln Invertec series stick/TIG package comes with a power source and includes a stick electrode holder and cable, an air-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and a case. The Lincoln Invertec series base model comes with a power source and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.
  2. LONGRUN Inverter AC/DC TIG Welder (Mesin Las)
    Mulai

    Rp109.999.900

    LONGRUN Inverter AC/DC TIG Welder (Mesin Las)
    atribut:
    • Input Voltage (V,PH): 200/380/440,1/3
    • Process: TIG
    • Duty Cycle (%): 60
    • Dimensions (mm): 398x770x627
  3. MILLER ELECTRIC TIG/Stick Welding Machine (Mesin Las TIG)
    Mulai

    Rp159.999.900

    MILLER ELECTRIC TIG/Stick Welding Machine (Mesin Las TIG)
    Deskripsi:
    Complete with standard accessories as follows : - 1 Set TIG Torch Weldcraft WP 26 Air cooled - 1 Set earth clamp + cable (50 mm ) 5 Mtr - 1 Set Argon Regulator
    atribut:
    • Input Phase (Hz): 50/60
    • Phase Power: 3 or 1
  4. Mesin HL Inverter TIG
    Mulai

    Rp2.699.900

    Mesin HL Inverter TIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Power Voltage (V/Hz): 220/50-60
    • Rated Input Current (A): 27
    • Power Capacity (kVa): 6(6.000W)
    • Range of Output Current (A): 10-200
    • Arc-leading: HF Vibration
    • Efficiency (%): 85
    • Protection Class: IP21S
    • No. Load Voltage (V): 56
    • Rated Output Current (A) : 200/18V
  5. INGCO Welding Inverter MAG/MIG/TIG (Mesin Las)
    Mulai

    Rp6.899.900

    INGCO Welding Inverter MAG/MIG/TIG (Mesin Las)
    Deskripsi:
    INGCO MAG/MIG/TIG Welding Inverter (160A) // Mesin Trafo Las
    atribut:
    • Input Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • MAG/MIG Output Current (A): 30-160
    • MMA Output Current (A): 10-160
    • Display: LCD
    • MMA Diameter of Electrode (mm): 1.6-4.0
    • No. Load Voltage (V): 80
    • Welding Wire Size (mm): 0.6, 0.8, 1
    • Wire Speed (m/minute): 2-11
  6. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  7. Weldmaster TIG Welding Machine (Mesin Las)
    Mulai

    Rp20.999.900

    Weldmaster TIG Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
    • Up/Down-Slope Time (s): 0-10
  8. Jasic AC/DC TIG Welding Machine (IGBT) (Mesin Las)
    Mulai

    Rp76.999.900

    Jasic AC/DC TIG Welding Machine (IGBT) (Mesin Las)
    Deskripsi:
    Mesin Las Jasic TIG 500P AC-DCMesin Las TIG V-MOS- Memakai Teknologi Inverter V-MOS- Mempunyai fungsi 2T/4T- Busur api halus dan kinerja mesin las yang baik- Dapat digunakan untuk segala jenis metal termasuk Aluminium- Dengan Fungsi HF, ekonomis, dan praktis- Mempunyai fungsi PULSE
    atribut:
    • Rated Input Voltage (V/Hz): AC 270-470 (3ph)
    • Rated Input Power (KVA): 12
    • Output Current Range (A): 10-500
    • Pulse Frequency (Hz): 0.5-500
    • Pulse Width Range (%): 10-90
    • Pre Flow Time (s): 0.1-1
    • Post Flow Time (s): 0.1-6
    • Down Slope Time (s): 0-6
    • Duty Cycle (25C) (%): 60
    • Arc Strating: HF
    • Protection Class: IP 23
    • Welding Thickness (mm): 0.3-16
    • Dimensions (mm): 540x275x510
    • No. Load Voltage (V): 65
    • Up-Slope Time (s): 0-6
  9. Jasic AC/DC TIG Welding Machine (V-MOS) (Mesin Las)
    Mulai

    Rp19.999.900

    Jasic AC/DC TIG Welding Machine (V-MOS) (Mesin Las)
    Deskripsi:
    Mesin Las TIG V-MOS- Memakai Teknologi Inverter V-MOS- Mempunyai fungsi 2T/4T- Busur api halus dan kinerja mesin las yang baik- Dapat digunakan untuk segala jenis metal termasuk Aluminium- Dengan Fungsi HF, ekonomis, dan praktis- Mempunyai fungsi PULSE
  10. Wintech TIG/MMA Pulse Inverter IGBT (Mesin Las)
    Mulai

    Rp7.199.900

    Wintech TIG/MMA Pulse Inverter IGBT (Mesin Las)
    Deskripsi:
    AccessoriesTig Torch WP 26 4m 1pcsEarth clamp + cable 1pcsArgon Regulator 1pcs
    atribut:
    • Frequency (Hz): 50/60
    • Function: TIG
    • Protection Grade: IP21
  11. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  12. Future Star Rebar Bender Machine (Mesin Tekuk Besi)
    Mulai

    Rp9.799.900

    Future Star Rebar Bender Machine (Mesin Tekuk Besi)
    atribut:
    • Speed Motor (rpm): 1440
  13. monotaro Nozzle (Keramik Las Argon)
    Mulai

    Rp109.900

    monotaro Nozzle (Keramik Las Argon)
    Deskripsi:
    The alumina nozzle for TIG welding became a virtue pack. It is compatible with standard specification argon torches such as Panasonic, Daihen and others.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 47
    • Size: #4
    • Inner Diameter (phi mm): 6.5
    • Outer Diameter d (mm): 11.5/17.5
  14. ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)
    Mulai

    Rp35.999.900

    ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)
    atribut:
    • Mains Voltage (V): 400 (+/ - 15%)
    • Number of Phases: 3
    • Supply Frequency (Hz): 50/60
    • Effective Input (A): 17
    • Fuse (A): Slow : 32
    • Power Factor at Maximum Current: >0.90
    • Mains Cable (mm²): 4x4
  15. WESTWARD TIG Welding Rod (Kawat Las Argon)
    Mulai

    Rp439.900

    WESTWARD TIG Welding Rod (Kawat Las Argon)
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  16. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  17. MultiPro TIG Welding Machine (Mesin Las)
    Mulai

    Rp4.899.900

    MultiPro TIG Welding Machine (Mesin Las)
    Deskripsi:
    Optional Accessories : - Argon Gas Regulator. - MULTIPRO Super Cooler 10L. Suitable : - Ferrous Metal (Carbon Steel, Stainless Steel). - Light & Medium Industrial. - Work with Generator.
Daftar Harga tig welding Terbaru October 2026
STAHLWERK Alumina Nozzle (Nozzle Alumina)Rp4.900
AOTAI TIG Welding Inverter DCRp26.999.900
RILAND TIG Welding Nozzle (Keramik Las Argon)Rp439.900
LINCOLN ELECTRIC TIG Welder (Mesin Las)Rp10.999.900
LONGRUN Inverter AC/DC TIG Welder (Mesin Las)Rp109.999.900
MILLER ELECTRIC TIG/Stick Welding Machine (Mesin Las TIG)Rp159.999.900
Mesin HL Inverter TIGRp2.699.900
INGCO Welding Inverter MAG/MIG/TIG (Mesin Las)Rp6.899.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
Weldmaster TIG Welding Machine (Mesin Las)Rp20.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)