Beli thrust bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Thrust Needle Roller Bearing (Laher)
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    NTN Thrust Needle Roller Bearing (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  2. SKF Needle Roller and Cage Thrust Assembly
    Mulai

    Rp32.900

    SKF Needle Roller and Cage Thrust Assembly
    Deskripsi:
    Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
    atribut:
    • Bearing Material: Bearing steel
    • Bearing Part: Needle roller and cage assembly
    • Cage: Sheet steel
    • Coating: Without
    • Roller Grade: G2
  3. TRITAN Needle Roller Thrust Bearing & Washer
    Mulai

    Rp639.900

    TRITAN Needle Roller Thrust Bearing & Washer
    Deskripsi:
    These needle roller thrust bearings consist of a roller and axial cage assembly. The cage retains and guides the large number of needle rollers. They're used in applications where adjacent components function as the bearing's raceway.
    atribut:
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -5
  4. NTN Needle Roller Thrust Bearing
    Rating:
    80% of 100
    (1)
    Mulai

    Rp12.900

  5. NACHI Thrust Spherical Roller Bearing 29300
    Mulai

    Rp8.999.900

    NACHI Thrust Spherical Roller Bearing 29300
    atribut:
    • Shield Form: Open form
    • Outer Ring Type: flat
    • Track Ring Line Number: Single row
    • Track Ring Form: Self-aligning roller bearing
    • Load Direction: Thrust
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Rolling Element Material: High carbon chromium bearing steel
  6. SKF Thrust Ball Bearings
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    SKF Thrust Ball Bearings
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  7. NTN Needle Roller Bearing With Cage (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

    NTN Needle Roller Bearing With Cage (Laher)
    atribut:
    • Race ring Shape: Needle roller bearing
  8. SKF Thrust Spherical Roller Bearings (Laher)
    Mulai

    Rp6.899.900

    SKF Thrust Spherical Roller Bearings (Laher)
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Housing Washer: None
    • SKF Performance Class: SKF Explorer
    • Tolerance Class: Normal
  9. NTN Thrust Cylindrical Roller Bearing
    Mulai

    Rp259.900

    NTN Thrust Cylindrical Roller Bearing
    atribut:
    • Load Direction: Thrust
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  10. NSK Single Thrust Ball Bearing Type 2900
    Mulai

    Rp179.900

    NSK Single Thrust Ball Bearing Type 2900
    Deskripsi:
    It consists of a washer-shaped washer with a groove for rolling balls and a cage with balls. Axial load in one direction can be applied.
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Thrust ball bearing
    • Outer Ring Type: Flat
    • Load Direction: Thrust
    • Shield Shape: Open type
    • Body Material: High carbon chromium bearing steel
    • Inner Diameter d (Φmm): 22
    • Outer Diameter d (mm): 42
    • Width (mm): 14
  11. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  12. Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    Mulai

    Rp149.999.900

    Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  13. INA Ball Thrust Bearing
    Mulai

    Rp529.900

    INA Ball Thrust Bearing
    Deskripsi:
    These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.
    atribut:
    • UNSPSC: 31171507
    • Ball Material: Steel
    • Ball Material Grade: 100Cr6
    • Cage Material: Steel
    • Cage Material Grade: Sheet Steel
    • Lubricant Material: Oil
    • Lubrication Openings: Lubrication Hole
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -20
    • Race Form: Grooved
    • Thrust Bearing Type: Banded Ball Thrust Bearing
    • Washer Material: Steel
    • Washer Material Grade: 100Cr6
  14. NTN Single Thrust Ball Bearing 51200 Series
    Mulai

    Rp55.900

    NTN Single Thrust Ball Bearing 51200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Load Direction: radial
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  15. TIMKEN Tapered Roller Bearings Single Cups
    Mulai

    Rp109.900

    TIMKEN Tapered Roller Bearings Single Cups
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  16. TIMKEN Tapered Roller Bearing TSF Series
    Mulai

    Rp1.499.900

    TIMKEN Tapered Roller Bearing TSF Series
    Deskripsi:
    Like the TS Bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF Bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
    atribut:
    • Cage Material: Stamped Steel
    • Design Unit: Imperial
  17. monotaro Ball Bearing 6900 Series 2Rs (Both Sides Contact Rubber Seal Type)
    Mulai

    Rp42.900

    monotaro Ball Bearing 6900 Series 2Rs (Both Sides Contact Rubber Seal Type)
    atribut:
    • Shield Shape: Both sides contact rubber seal type
    • Bearing Ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Races the Number of Columns: Single row
    • The Outer Ring Type: flat
    • The Rolling Element Material: High carbon chromium bearing steel
Daftar Harga thrust bearing Terbaru March 2026
NTN Thrust Needle Roller Bearing (Laher)Rp41.900
SKF Needle Roller and Cage Thrust AssemblyRp32.900
TRITAN Needle Roller Thrust Bearing & WasherRp639.900
NTN Thrust Ball BearingRp62.900
NTN Needle Roller Thrust BearingRp12.900
NACHI Thrust Spherical Roller Bearing 29300Rp8.999.900
SKF Thrust Ball BearingsRp139.900
NSK Thrust Ball Bearing (Laher)Rp64.900
NTN Needle Roller Bearing With Cage (Laher)Rp70.900
SKF Thrust Spherical Roller Bearings (Laher)Rp6.899.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)