Beli threebond 1303 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  2. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  3. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  4. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  5. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  6. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Mulai

    Rp3.299.900

    ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Deskripsi:
    TB 1322D is a reactive acrylic monomer. The setting speed is fast while the fixing strength is low for parts that require frequent removal.Applications : - For fixing and sealing of screws.Characteristics: It is a medium strength anaerobic sealant. The sealant does not cure while exposed to air but when it enters a gap between metallic parts to be fastened, it quickly reacts and cures to prevent screws from loosening and seals parts.
    atribut:
    • Size (g): 250
    • Appearance: Red
    • Specific Gravity: 1.10
    • Use to Prevents: Screw and Bolts From Loosening, and Sealing
    • Viscosity (Pa.s): 150
  7. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  8. BANDO Rib Ace Belt Type 7PK
    25%
    Mulai

    Rp149.900

    BANDO Rib Ace Belt Type 7PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
  9. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  10. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  11. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  12. Bostik Universal Sealant (Lem Sealant Serbaguna)
    7%
    Mulai

    Rp60.900

    Bostik Universal Sealant (Lem Sealant Serbaguna)
    Deskripsi:
    Bostik A330 FILL A GAP FLEX is a high quality sealant based on acrylic dispersion. After application, the product cures to a solid plasto elastic rubber by evaporation of water from the sealant.
  13. TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp26.900

    TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Deskripsi:
    TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadium
    atribut:
    • Dimension 3 (mm): 300
  14. Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)
    Mulai

    Rp6.199.900

    Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)
    Deskripsi:
    A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.
    atribut:
    • Shaft Diameter (mm): phi 6
    • Outer Diameter (mm): phi 15
    • Particle size: #120
    • Maximum Operating Speed (rpm): 20000
    • Shaft Length (mm): 35
    • Abrasive Material: WA
    • Grinding Stone Length (mm): 25
    • Purpose: Suitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
    • Shape: Straight type (A)
    • Suitable Workpiece Material: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
Daftar Harga threebond 1303 Terbaru October 2026
ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Rp659.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)Rp11.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
TORA Abrasive Paper (Kertas Amplas)Rp2.900
ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Rp3.299.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
BANDO Rib Ace Belt Type 7PKRp149.900
JETECH TOOL Hex Key T Handle Metric (Kunci L)Rp19.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)