Beli threebond 1212 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  2. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  3. Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Mulai

    Rp3.499.900

    Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Deskripsi:
    LATTYseal U 1212SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with silicon carbide faces, LATTYseal U 1212 is particularly suitable for the pumping of light slurry fluids. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10
    • Fluids: All corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Supplied with friction faces made of pure silicon carbide (U6) and a kit of ethylene-propylene (E) O-rings
    • Approvals: On request: FDA, CE 1935/2004
  4. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  5. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  6. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  7. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  8. ISHIDA Tri Range Platform Scale
    Mulai

    Rp25.999.900

    ISHIDA Tri Range Platform Scale
    atribut:
    • Type: Platform Scale
    • Battery: AC 100 to 240V
    • Accuracy (kg): ± 1/3000
  9. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  10. Glade Refill Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Refill Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  11. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  12. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp499.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.
    atribut:
    • Hardness: 30 Shore A
    • Size (g): 100
    • Appearance: Black paste
    • Specific Gravity: 1.01
    • Operating Temperature Range (°С): - 60 to 200
    • Elongation: 4
    • Tack Free Time (minute): 3
    • Tensile Strength (MPa): 1.9
    • Viscosity (Pa.s): 250
  13. TORA Combination Sharpening Stone (Batu Asah)
    Mulai

    Rp23.900

  14. WOKIN Combination Sharpening Stone (Batu Asah)
    Mulai

    Rp10.900

    WOKIN Combination Sharpening Stone (Batu Asah)
    Deskripsi:
    - Grey aluminium oxide- One side: 120 grit- One side: 240 grit- Packing: white box with color label
    atribut:
    • Side 1 (grit): 120
    • Side 2 (grit): 240
    • Size (mm): 150x50x25
  15. Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    15%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp339.900

    Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  16. 3M Page Marker 671 (Kertas Memo)
    Mulai

    Rp10.900

    3M Page Marker 671 (Kertas Memo)
    Deskripsi:
    Post-it Page Marker dengan lima warna cerah dalam satu pack: 3M Yellow, Neon Orange, Neon Green, Fireball Fuschia, dan Grape.Warna-warni cerahnya membuat menandai halaman lebih menyenangkan.Mencari informasi menjadi lebih cepat.Cocok untuk ditempel di berbagai jenis permukaan.Perekatnya tidak akan meninggalkan residu.Kertas mudah ditulisi.
Daftar Harga threebond 1212 Terbaru October 2026
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900
Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)Rp3.499.900
ThreeBond Liquid Gasket (Lem Gasket)Rp389.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
Miki pulley Spider (For Spaflex Coupling)Rp61.900
ThreeBond Liquid Gasket (Lem Gasket)Rp419.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait