ThreeBond Liquid Gasket (Lem Gasket)

Sebelum PPN:
Rp549.900
Spesifikasi
Operating Temperature Range (°С)-60 to 250
AppearanceBlack
Viscosity (Pa.s)100
Tensile Strength (MPa)1.9
Specific Gravity1.01
Elongation (%)400
HardnessA30
Main ComponentSilicone
Reaction TypeAcetone
Size (g)150
Tack Free Time (minute)3
Tensile Shear Strength (MPa)1.1 (Aluminium)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ulasan Produk

Tidak ada ulasan