Beli three way valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    Mulai

    Rp469.900

    Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Material (Body cap): C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Handle Shape: Lever type
    • Shape: Horizontal three directions
    • Type: Bronze, brass
  2. Onda Ball Valve 3 Way
    Mulai

    Rp189.900

    Onda Ball Valve 3 Way
    atribut:
    • Material: Brass
  3. SANSYO Stop Cock Valve Three-Way Cock
    Mulai

    Rp1.799.900

    SANSYO Stop Cock Valve Three-Way Cock
    atribut:
    • Connection: 1. Female, 2. Male, 3. Male
    • Material: Brass / chrome plating
  4. Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    Mulai

    Rp2.099.900

    Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Frequency (Hz): 50/60
    • Class: 10K
    • Body Material: CAC406
  5. Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)
    Mulai

    Rp2.999.900

    Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)
    atribut:
    • Material (O ring): FKM
    • Class: 10K
    • Dimension E (mm): 86
    • Ball Material: SUS316
    • Body Material: SCS14A
    • Bore Diameter: Redeyusutoboa
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Material (ball seat): Carbon fiber input PTFE
    • Material (stem): SUS316+Cr plating
    • Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
    • Method: (Floating) 1/2B-1 1/2B, (trunnion-mounted) 2B, three-way Nimen sheet, L port
    • Shape: Horizontal three directions
    • Type: Ball valve
    • Type Of Actuator: C-1 type (double actuation)
  6. Non Brand Manual Ball Valve
    Mulai

    Rp90.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  7. Gemels Ball Valve Hydraulic BSP 3 Way
    Mulai

    Rp509.900

    Gemels Ball Valve Hydraulic BSP 3 Way
    atribut:
    • Material: Carbon Steel
  8. Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    Mulai

    Rp1.899.900

    Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Class: 10K
    • Ball Material: K metal+Ni-Cr-plated
    • Body Material: CAC406
    • Bore Diameter: Redeyusutoboa
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Material (stem): C6782BD+Cr plating
    • Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
    • Method: (Floating) 1/4B-1 1/4B, (trunnion-mounted) 1 1/2B, 2B, three-way Nimen sheet, L port
    • Shape: Horizontal three directions
    • Type: Ball valve
  9. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  10. JAKEMY Professional Electric Iron Solder
    Mulai

    Rp93.900

    JAKEMY Professional Electric Iron Solder
    Deskripsi:
    Jakemy Professional Electric Soldering Iron 30W - JM-SL 2010Suitable for industrial and mining enterprises, and the majority of radio enthusiastsJakemy Professional Electric Soldering Iron - JM-SL01 merupakan alat solder profesional, dengan ujung tip nikel berlapis tembaga yang dapat dilepas dan diganti. Hadir dengan design pegangan yang ergonomis, handle terbuat dari karet yang lembut.isi kemasan 1x Jakemy Professional Electric Soldering Iron 30W - JM-SL (Tidak dapat dudukan solder )
  11. Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port)
    Mulai

    Rp4.399.900

    Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port)
    atribut:
    • Material (Handle): SUS430
    • Cap Material: SCS14A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SUS316
    • Class: 800 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Material (stem): SUS316+Cr plating
    • Shape: Horizontal three directions
  12. YUTA Gate Valve
    Mulai

    Rp88.900

    YUTA Gate Valve
    atribut:
    • Body Material: Brass
    • Bonnet Material: Brass
    • Disc Material: Brass
    • Stem Material: Brass
    • Design Spesification: Threaded Ends
    • Handwheel Material: Cast Iron
    • Maximum Working Pressure (Psi): 125
    • Packing Material: PTFE
  13. Kitz Ball Valve
    Mulai

    Rp3.599.900

  14. VENN Three-Way Mouth Ball Type Electric Valve For On/Off Control Main Body SCS
    Mulai

    Rp23.999.900

    VENN Three-Way Mouth Ball Type Electric Valve For On/Off Control Main Body SCS
    atribut:
    • Material (Main Unit): SCS14A
    • Protection Class: Splash-proof type (equivalent to IP-54)
    • Operating Pressure Range (MPa): 0-1.0 or less
    • Rated Voltage (V): For AC100 (50 / 60Hz) or AC200 (50 / 60Hz) only
    • Allowable Leakage: None (pressure gauge visual inspection)
    • Ambient Temperature (°C): -10 - 50
    • Ball Material: SUS316
    • End Connection: JIS Rc thread
    • Fluid Temperature (°C): -10 to 80 (no freezing)
    • Insulation Resistance (MΩ): 100 or more when DC500V is applied
    • Mechanism: With manual mechanism
    • Operation: On / off
    • Suitable fluid: Water, oil, air
    • Type of Insulation: Class E
    • Withstand Voltage Test Pressure (MPa): (Main body) 1.5 with water pressure
  15. SAILING Ball Valve 3Way
    Mulai

    Rp129.900

    SAILING Ball Valve 3Way
    atribut:
    • Material: Brass
    • Thread Type: F-F-F
    • Type of Pressure: PN16
  16. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  17. VENN Brass Ball Type Three-Way Electric Valve [Screwed, Reduce Bore, For On/Off Control]
    Mulai

    Rp20.999.900

    VENN Brass Ball Type Three-Way Electric Valve [Screwed, Reduce Bore, For On/Off Control]
    atribut:
    • Material (Main Unit): C3771
    • Protection Class: Rainproof Type (Using Cabtire Cable)
    • Operating Pressure Range (MPa): 1.0 or Less
    • Rated Voltage (V): AC100 / 110 50 / 60Hz or AC200 / 220 50 / 60Hz
    • Rated Current (A): [Capacity/Current Switching Time] 0.22 (AC100V), 0.11 (AC200V)
    • Allowable Leakage: None (Pressure Gauge Visual Inspection)
    • Ambient Temperature (°C): -10 - 50
    • Ball Material: C3771 Nickel Chrome Plating
    • Cover Material: AC4C-T6
    • End Connection: JIS Rc Thread
    • Fluid Temperature (°C): -10 to 100 (No Freezing)
    • Insulation Resistance (MΩ): Over 50
    • Mechanism: With manual mechanism
    • Operation: On / Off
    • Suitable fluid: Liquid, air, gas
    • Type of Insulation: Class E
  18. TOTO Tanki Geberit Tanam Alpha
    Mulai

    Rp1.899.900

    TOTO Tanki Geberit Tanam Alpha
    atribut:
    • Size (L): 4.5/3
    • Cistern Thickness (cm): 12
Daftar Harga three way valve Terbaru March 2026
ONDA MFG Three-Way Ball Valve T SeriesRp609.900
Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN SeriesRp469.900
Onda Ball Valve 3 WayRp189.900
SANSYO Stop Cock Valve Three-Way CockRp1.799.900
VENN Bronze Electric Three-Way Valve [Screwed/For On/Off Control]Rp56.999.900
Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)Rp2.099.900
Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)Rp2.999.900
Non Brand Manual Ball ValveRp90.900
Gemels Ball Valve Hydraulic BSP 3 WayRp509.900
Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)Rp1.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)