Beli thread plug gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Steel Plug Gauge
    Mulai

    Rp1.699.900

    KENTA Steel Plug Gauge
    Deskripsi:
    - Top quality precision screw thread plug gauge made of fine grade alloyed tool steel.- Double-end, Go & No Go clearly marked and complete with handle.- Tolerance 6H.
  2. OSG Screw Limit Gauge (JIS Class 2)
    Mulai

    Rp1.899.900

    OSG Screw Limit Gauge (JIS Class 2)
    atribut:
    • Type: For plug gauge work
    • Compatible: Metric thread (JIS class 2)
  3. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.099.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  4. KENTA The American Standard Thread Plug Gauge UNF
    Mulai

    Rp2.499.900

  5. Insize Threaded Plug Gauge Dim Type Metric
    Rating:
    100% of 100
    (3)
    Mulai

    Rp439.900

    Insize Threaded Plug Gauge Dim Type Metric
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  6. OSG Steel Plug Gauge
    Mulai

    Rp2.199.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  7. KENTA Thread Plug Gauge Set
    Mulai

    Rp9.999.900

    KENTA Thread Plug Gauge Set
    Deskripsi:
    Feature:Standard metric ISO thread as per DIN 13Hardened gauge steelStandard tolerance 6HInclude GO ang NOGO tips7pcs/set
    atribut:
    • Size: M3,M4,M5,M6,M8,M10,M12
  8. ASIMETO Thread Plug Gauge
    Mulai

    Rp289.900

    ASIMETO Thread Plug Gauge
    Deskripsi:
    Standard Accessories-Calibration Certificate
    atribut:
    • Type: Thread Plug Gauges
    • Series No.: 680
  9. Mitutoyo Thread Pitch Gages
    Mulai

    Rp449.900

    Mitutoyo Thread Pitch Gages
    Deskripsi:
    Item#SCREW PITCH GAGE 4-42TPI (30) 188-101 adalah ala t yang digunakan untuk mengukur pitch pada ulir benda kerja. Ukuran pitc h benda kerja tertera pada setiap gage sehingga ukuran pitch yang diukur dapat terlihat secara langsung. Alat ini juga mempunyai lock yang ber fungsi untuk mengunci gage yang akan dipergunakan. Pitch gauge in i mempunyai ukuran 4-42TPI sehingga sangat efektif dan efisien digunakan untuk pengukuran. Pitch gauge sering digunakan di industri, pabr ik atau bengkel .
    atribut:
    • Demensions (mm): 95x20x5
    • Type: Whitworth
    • Material: Steel
    • Range: 4-42 TPI (30 leaves)
    • Composition of Leaves: 4, 4 1/2, 5, 5 1/2, 6, 7, 8, 9, 10, 11, 11 1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42 TPI
  10. Insize Pitch Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Insize Pitch Gauge
    Deskripsi:
    These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.
    atribut:
    • Gauge Material: Steel
  11. Insize Threaded Ring Gauge No Go
    Mulai

    Rp499.900

    Insize Threaded Ring Gauge No Go
    atribut:
    • Material: Tool Steel
    • Finish: Uncoated
    • Thread Type: Metric
    • Dimension Type: Metric
    • Gauge Type: No-Go (Minus)
    • Gauge Design: Adjustable
    • Thread Class: 6G
  12. Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)
    Mulai

    Rp589.900

    Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 6G
    • Nominal Diameter (mm): M6
    • Pitch (mm): 1
  13. Insize Fine Thread Plug Gage 4H (Fine Thread Plug Gauge ISO)
    Mulai

    Rp1.099.900

    Insize Fine Thread Plug Gage 4H (Fine Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 4H
    • Nominal Diameter (mm): M24
    • Pitch (mm): 2
  14. Matsumega Stabilizer
    Mulai

    Rp969.900

    Matsumega Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
  15. Insize Roller Bearing V-Block Set Steel
    Mulai

    Rp12.999.900

    Insize Roller Bearing V-Block Set Steel
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  16. OSG Taper Thread Gauge Ring For Pipes Only
    Mulai

    Rp9.399.900

    OSG Taper Thread Gauge Ring For Pipes Only
    atribut:
    • Size: PT1 / 2
    • EDP No.: 38542
    • Number of Mountains: 14
  17. monotaro Pitch Gauge
    Mulai

    Rp149.900

    monotaro Pitch Gauge
    Deskripsi:
    Gauge to measure the pitch of a general screw
    atribut:
    • Material: SUS430
  18. KRISBOW Alat Ukur Ketebalan Ultrasonik
    Mulai

    Rp8.099.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
Daftar Harga thread plug gauge Terbaru January 2026
KENTA Steel Plug GaugeRp1.699.900
OSG Screw Limit Gauge (JIS Class 2)Rp1.899.900
Niigata Seiki (SK) Steel Plug GaugeRp2.099.900
KENTA The American Standard Thread Plug Gauge UNFRp2.499.900
Insize Threaded Plug Gauge Dim Type MetricRp439.900
OSG Steel Plug GaugeRp2.199.900
OSG Limit Gauge For Screws PS Class PlugRp5.099.900
KENTA Thread Plug Gauge SetRp9.999.900
ASIMETO Thread Plug GaugeRp289.900
OSG Limit Gauge Plug For OSG ScrewRp2.099.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)