Beli thor hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thor Copper Hammer (Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- Thor Soft-Face Split-Head Hammer & Replacement Tipatribut:
- UNSPSC: 27111602
- Hammer Type: Soft Face Hammer
- Replaceable Tips: Yes
- Thor Spare Rawhide FaceDeskripsi:Rawhide For malleable iron head hammers and split head hammers.atribut:
- Face Hardness: Medium
- Face Color: Brown
- Face Material: Rawhide
- Thor Nylon Hammer Plastic HandleDeskripsi:Chrome plated head with two screw on nylon striking faces. Plastic Handle.atribut:
- Face Material: Nylon
- Type: Hammer
- Shaft Material: Plastic
- Head Material: Chrome-plated Zinc
- Face Hardness: Hard
- Special Features: Replaceable Strike Faces
- EXAIR Exhaust Breather Vents, Muffler & SilencerDeskripsi:These muffler devices thread into the exhaust port of a vacuum generator to reduce noise.atribut:
- UNSPSC: 27131609
- Air Inlet Gender: Male
- Air Inlet Type: NPS
- Air Outlet Gender: Male
- Filter Element Material: Felt
- Fitting Material: Aluminium
- For Fluid Type: Compressed Air
- Material Filtered: Moisture; Oil
- Maximum Operating Temperature (°F): 200
- Noise Reduction Rating (dBA): 26
- Number of Air Inlets: 1
- Thor Solid Copper MalletDeskripsi:99.9% pure copper. These mallets provide a firm positive blow without the risk of damage to expensive components. Ideal for positive blows on highly finished or closely ground machined parts in the aircraft, automotive or shipping industries. Also used by tool and gauge makers.atribut:
- Product Number: 24-5704
- Overall Length: 310mm
- Head diameter: 38mm
- Head Shape: Cylindrical
- Handle Material: Plastic
- Head Material: Copper
- Part Number: THO5270479L
- TEKIRO Palu TembagaDeskripsi:Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copperatribut:
- Material: Copper
- Thor Rawhide HammerDeskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Rawhide Faced Hammers Head manufactured from malleable iron fitted with two rawhide striking faces and solid wooden handle. Rawhide manufactured from genuine water buffalo hide, tightly coiled and pressed three times under powerful hydraulic presses to ensure uniform quality and maximum durability.atribut:
- Shaft Material: Wood
- Head Material: Iron
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- Face Material: Rawhide
- Type: Hammer
- TRUSCO Copper Hammeratribut:
- Handle Material: Hickory
- Head Material: Copper and Brass
- Diamond Map Map Karton Acco 4001Deskripsi:Map tebal berkualitas, dilengkapi dengan penjepit acco di bagian tengah
- Wipro Palu Tembaga Gagang PVCatribut:
- Handle Material: PVC
- KNIPEX Circlip PliersDeskripsi:-Suitable for attaching and detaching snap rings for holes.-Very sturdy since it is forged.-Non-slip tip.
- Thor Dead-Blow Nylon HammerDeskripsi:Hollow die cast head partially filled with steel shot, which adds to the weight of the impact and prevents rebound, delivering a dead blow. The handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip. Supplied with two screw in replaceable white nylon faces.atribut:
- Shaft Material: Rubber
- Head Material: Aluminium Alloy
- Special Features: Replaceable Strike Faces
- Face Hardness: Hard
- Face Material: Nylon
- Type: Hammer
- OH NT Nylon Hammeratribut:
- Handle Material: Oak
- Head Material: NT nylon (PA)
- Thor Spare Copper FaceDeskripsi:Copper For malleable iron head hammers and split head hammers.atribut:
- Face Hardness: Soft
- Face Material: Copper
- KRISBOW Palu TukangDeskripsi:Machinist Hammer 1000g adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari baja dan memiliki ukuran 1000g. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
- VAUGHAN Soft-Face Split-Head Hammer & Replacement TipDeskripsi:These faces and tips replace worn components or allow switching to different face materials to suit the material being struck. They fit specific brands and sizes of soft-faced split-head hammers.atribut:
- UNSPSC: 27111602
- Grip Style: Plain
- Hammer Type: Soft Face Hammer
- Handle Material: Wood
- Head Material: Steel
- Included Tip Hardness: Hard; Soft
- Overall Length (inch): 11
- Replaceable Tips: Yes
- Size (lbs): 0.38
- Tip Diameter (inch): 1
- Tip Material: Nylon
- Kiswel Flux Core Arc Wireatribut:
- AWS: E71T-1C
- Sumo Ladder Trolley NST SeriesDeskripsi:- 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kgatribut:
- Finishing: Bright Red Epoxy Powder Coating
- Maximum Loading Capacity (kg): 150
- Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
Daftar Harga thor hammer Terbaru January 2026
| Thor Copper Hammer (Palu Tembaga) | Rp669.900 |
| Thor Soft-Face Split-Head Hammer & Replacement Tip | Rp1.099.900 |
| Thor Spare Rawhide Face | Rp229.900 |
| Thor Nylon Hammer Plastic Handle | Rp769.900 |
| EXAIR Exhaust Breather Vents, Muffler & Silencer | Rp1.499.900 |
| Thor Solid Copper Mallet | Rp1.799.900 |
| TEKIRO Palu Tembaga | Rp829.900 |
| Thor Rawhide Hammer | Rp839.900 |
| TRUSCO Copper Hammer | Rp719.900 |
| Diamond Map Map Karton Acco 4001 | Rp269.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/6vP102130247-4.jpg)