EXAIR Exhaust Breather Vents, Muffler & Silencer

Sebelum PPN:
Rp989.900 - Rp1.799.900
Spesifikasi
UNSPSC27131609
Air Inlet GenderMale
Air Inlet TypeNPS
Air Outlet GenderMale
Filter Element MaterialFelt
Fitting MaterialAluminium
For Fluid TypeCompressed Air
Material FilteredMoisture; Oil
Maximum Operating Temperature (°F)200
Noise Reduction Rating (dBA)26
Number of Air Inlets1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These muffler devices thread into the exhaust port of a vacuum generator to reduce noise.
Feature
Adjustable Vacuum Ejector Muffler Air Inlet Size 1/4 in Air Inlet Type NPS Air Inlet Gender Male Maximum Flow Rate 5.8 cfm Filter Element Material Felt Maximum Operating Temperature 200 Degrees F Noise Reduction Rating 26 dBA Fitting Material Aluminum Air Outlet Gender Male For Fluid Type Compressed Air Material Filtered Moisture Oil Number of Air Inlets 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait