Beli thk cam follower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Cam Follower CF 20 Series
    Mulai

    Rp389.900

    THK Cam Follower CF 20 Series
    atribut:
    • Threaded (G) (mm): M20x1.5
    • Stud Diameter (d) (mm): 20
    • Outer Ring Width C (mm): 24
    • Overall Length B1 (mm): 66
  2. THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Mulai

    Rp1.899.900

    THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Deskripsi:
    Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.
    atribut:
    • Dimension G: M24x1.5
    • Material: Carbon steel
    • Limit Rotation Speed: 2900min⁻¹(rpm)
    • Standard Load Rating Co: 92.9kN
    • Dimension B1: 80mm
    • Dimension B: 30.5mm
    • Dimension B2: 49.5mm
    • Dimension B3: 11mm
    • Dimension C1: 0.8mm
    • Dimension D (mm): 72φ
    • Dimension D2: 4φ mm
    • Dimension F: 40φ mm
    • Dimension G1: 25mm
    • Dimensions c: 29mm
    • Dimensions h: 8mm
    • Dimensions r: 1mm
    • Maximum Allowable Load: 49.5kN
    • Standard Load Rating C: 46.7kN
    • Truck Load Capacity: 12.9kN
  3. THK Cam Follower CFH 6 Series
    Mulai

    Rp169.900

    THK Cam Follower CFH 6 Series
    atribut:
    • Threaded (G) (mm): M6x1
    • Stud Diameter (d) (mm): 6
    • Outer Diameter d (mm): 16
    • Outer Ring Width C (mm): 11
    • Overall Length B1 (mm): 28
  4. THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    Mulai

    Rp309.900

    THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  5. THK Cam Follower CF 10 Series
    Mulai

    Rp159.900

    THK Cam Follower CF 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  6. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  7. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  8. IKO Cam Followers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  9. THK Cam Follower CFH 10 Series
    Mulai

    Rp189.900

    THK Cam Follower CFH 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  10. THK Cam Follower CF 16 Series
    Mulai

    Rp259.900

    THK Cam Follower CF 16 Series
    atribut:
    • Threaded (G) (mm): M16x1.5
    • Stud Diameter (d) (mm): 16
    • Outer Diameter d (mm): 35
    • Outer Ring Width C (mm): 18
    • Overall Length B1 (mm): 52
  11. IKO Cam Follower
    Mulai

    Rp84.900

  12. NTN Cam Follower
    Mulai

    Rp289.900

  13. THK Cam Follower CFH 8 Series
    Mulai

    Rp179.900

    THK Cam Follower CFH 8 Series
    atribut:
    • Threaded (G) (mm): M8x1.25
    • Stud Diameter (d) (mm): 8
    • Outer Diameter d (mm): 19
    • Outer Ring Width C (mm): 11
    • Overall Length B1 (mm): 32
  14. LOBSTER(LOBTEX) Pneumatic Riveter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  15. THK Cam Follower CF Type Sealed Spherical Outer Ring
    Mulai

    Rp249.900

    THK Cam Follower CF Type Sealed Spherical Outer Ring
    Deskripsi:
    `
    atribut:
    • Seal: With seal
    • Shape: Spherical outer ring
    • Dimension S: M10x1.25mm
    • Dimension D1: Four φ mm
    • Material: Carbon steel
    • Dimension B: 13mm
    • Dimension B1: 12mm
    • Dimension D (mm): 26φ
    • Dimension F: 15mm
    • Dimension L: 12mm
    • Dimensions r: 0.3mm
    • Limit Rotation Speed: 17000min⁻¹(rpm)
    • Maximum Allowable Load: 5.81kN
    • Standard Load Rating C: 5.33kN
    • Standard Load Rating Co: 6.78kN
    • Truck Load Capacity: 2.06kN
  16. THK Cam Follower CFT 16 Series
    Mulai

    Rp299.900

    THK Cam Follower CFT 16 Series
    atribut:
    • Threaded (G) (mm): M16x1.5
    • Stud Diameter (d) (mm): 16
    • Outer Diameter d (mm): 35
    • Outer Ring Width C (mm): 18
    • Overall Length B1 (mm): 52
  17. SKC Instrument Sioutas Personal Cascade Impactor
    Mulai

    Rp90.999.900

    SKC Instrument Sioutas Personal Cascade Impactor
    atribut:
    • Recommended After-filter Type (mm): 37 (2.0-µm PTFE filter)
    • Wind Velocity (mph): < 5
    • Dimensions (inch): 3.4x2.2
    • Flow Rate (L/minute): 9
  18. THK Cam Follower CF-AB Type (Spherical Outer Ring, with Cage, with Seal)
    Mulai

    Rp359.900

    THK Cam Follower CF-AB Type (Spherical Outer Ring, with Cage, with Seal)
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Dimension H (mm): 6
    • Dimensions d2 (mm): 3 phi
    • Type: With Seal
Daftar Harga thk cam follower Terbaru March 2026
THK Cam Follower CF 20 SeriesRp389.900
THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)Rp1.899.900
THK Cam Follower CFH 6 SeriesRp169.900
THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)Rp309.900
THK Cam Follower CF 10 SeriesRp159.900
THK Cam Follower CF 12 SeriesRp219.900
THK Cam FollowerRp199.900
IKO Cam Follower CF2 SeriesRp299.900
IKO Cam FollowersRp65.900
THK Cam Follower CFH 10 SeriesRp189.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)