THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimension GM24x1.5
MaterialCarbon steel
Limit Rotation Speed2900min⁻¹(rpm)
Standard Load Rating Co92.9kN
Dimension B180mm
Dimension B30.5mm
Dimension B249.5mm
Dimension B311mm
Dimension C10.8mm
Dimension D (mm)72φ
Dimension D24φ mm
Dimension F40φ mm
Dimension G125mm
Dimensions c29mm
Dimensions h8mm
Dimensions r1mm
Maximum Allowable Load49.5kN
Standard Load Rating C46.7kN
Truck Load Capacity12.9kN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait