Beli thermostat ariston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GBA Floating Ball Valve 2 Piece
    Mulai

    Rp289.900

    GBA Floating Ball Valve 2 Piece
    atribut:
    • Body Type: 2pcs
    • End Connection: NPT
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  2. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Mulai

    Rp4.799.900

    Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  4. Crosby Latch Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Crosby Latch Kit
    Deskripsi:
    • To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
  5. Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    Mulai

    Rp86.900

    Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  6. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  7. Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Mulai

    Rp2.199.900

    Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
  8. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  9. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp5.399.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
  10. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  11. Ariston Electric Water Heater Andris 2 RS (Pemanas Air Elektrik)
    Mulai

    Rp2.899.900

    Ariston Electric Water Heater Andris 2 RS (Pemanas Air Elektrik)
    Deskripsi:
    Daya tahan lebih lama dengan Titan Shield TechnologyDengan lapisan titanium enamel pada tangki dan magnesium anoda yang lebih besarSuhu yang akuratDilengkapi thermostat mechanical yang menjamin suhu air selalu terkendaliScalding PreventionLampu indikator yang akan menyala jika suhu aman danideal (40° - 45°)Italian DesignDesain eksklusif oleh Umberto Palermo, dengan Blue Light LEDPENGGUNAAN YANG MUDAHdengan lampu indikator air panas tersedia dan temperatur setting yang akurat.LEBIH TAHAN LAMAberkat TitanShield Technology
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 80
  12. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  13. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  14. Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Mulai

    Rp1.799.900

    Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  15. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga thermostat ariston Terbaru October 2026
GBA Floating Ball Valve 2 PieceRp289.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)Rp4.799.900
Ariston Electric Water Heater Pro R Cyclinder (Pemanas Air Elektrik)Rp3.999.900
Crosby Latch KitRp129.900
Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik)Rp1.999.900
Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)Rp86.900
Daiko Graphite Spiral Wound Gasket SWGRp169.900
Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)Rp2.199.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)